Shop All Slide Hammers
Oemtools
Dent Puller Set
Mfr # 25922
Zoro # G7604006
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hammer Weight 22.6
- Overall Length (In.) 24
- Screw Width 9.4
- Application The OEMTOOLS Dent Puller Set is ideal for removing those stubborn dents! This set comes with a variety of attachments to remove dents in hard-to-reach places. Set includes: 12 lb hammer, slide hammer hook, door edge tool, claw, straight driver hook and chain, sheet metal screw and holder, and nose piece with screw. Fully dropped forged steel accessories for the strength and durability. Comes in blow mold storage case.
- For Use With Automotive body dents
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 25922
- Zoro # G7604006
- UPC # 76812259226
- Country of Origin Taiwan, Province of China
- Category Slide Hammers
Dimensions
Overall Length (In.) | 24 |
Screw Width | 9.4 |
Height | 4 |
Details
Item | Dent Puller Set |
Hammer Weight | 22.6 |
Application | The OEMTOOLS Dent Puller Set is ideal for removing those stubborn dents! This set comes with a variety of attachments to remove dents in hard-to-reach places. Set includes: 12 lb hammer, slide hammer hook, door edge tool, claw, straight driver hook and chain, sheet metal screw and holder, and nose piece with screw. Fully dropped forged steel accessories for the strength and durability. Comes in blow mold storage case. |
For Use With | Automotive body dents |
Description
The OEMTOOLS Dent Puller Set is ideal for removing those stubborn dents! This set comes with a variety of attachments to remove dents in hard-to-reach places. Set includes: 12 Lb. Hammer, Slide Hammer Shaft, Slide Hammer Handle, Slide Hammer Adapter, Deep Hook, Short Hook, Door Edge Tool, Claw, Straight Driver Hook and Chain, Sheet Metal Screw and Holder, and Nose Piece with Screw. Fully dropped forged steel accessories for strength and durability. Comes in blow
mold storage case. 12 Lb. Hammer, Slide Hammer Shaft, Slide Hammer Handle, Slide Hammer Adapter, Deep Hook, Short Hook, Door Edge Tool, Claw, Straight Driver, Hook and Chain, Sheet Metal Screw and Holder, Nose Piece with Screw
Comes in a Blow Mold Storage Case Fully Dropped Forged Steel Accessories for Strength and Durability.
mold storage case. 12 Lb. Hammer, Slide Hammer Shaft, Slide Hammer Handle, Slide Hammer Adapter, Deep Hook, Short Hook, Door Edge Tool, Claw, Straight Driver, Hook and Chain, Sheet Metal Screw and Holder, Nose Piece with Screw
Comes in a Blow Mold Storage Case Fully Dropped Forged Steel Accessories for Strength and Durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 in. #3 Square 1000 Volt Insulated Screwdriver (48-22-2253)
- WESTWARD Folding Rule, 72 in., Standard (30PC14)
- DEWALT Door Lock Installation Kit (D180004)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #42 (C23172)
- OEMTOOLS 5 Lb. Slide Hammer (27033)
- URREA 3-jaw slide hammer puller (4270A)
- S&G TOOL AID SLIDE HAMMER (SG81001)
- CAL-VAN TOOLS 9 Way Slide Hammer Puller Set (956)
- BOSCH 10-Way Slide Hammer Puller Set With Plastic Case (7948)
- URREA Internal and external slide hammer puller set 8pc (4702)
- OTC Slide Hammer Unit, 2-1/2 lb., 27 in. L (1176)
- Oemtools Pullers and Separators