Shop All Drivetrain Tools
Oemtools
Automotive U-Joint Puller
Mfr # 24539
Zoro # G7604347
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Stop wasting time and energy hammering away at seized u-joints — the OEMTOOLS 24539 Automotive U-Joint Puller safely and easily removes seized u-joints on most passenger vehicles and light duty trucks. This innovative tool can be used with a 1/2" drive impact wrench (or smaller) to quickly disassemble drive lines; all without damaging the drive shaft, yokes, joints or bearing cups.
- For Use With Seized U-joints on most passenger vehicles and light duty trucks.
- Length 8.1
- Weight 3.4
- Width 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 24539
- Zoro # G7604347
- UPC # 76812245397
- Country of Origin Taiwan, Province of China
- Category Drivetrain Tools
Dimensions
Length | 8.1 |
Width | 4.5 |
Height | 2.2 |
Details
Item | U-Joint Puller |
Application | Stop wasting time and energy hammering away at seized u-joints — the OEMTOOLS 24539 Automotive U-Joint Puller safely and easily removes seized u-joints on most passenger vehicles and light duty trucks. This innovative tool can be used with a 1/2" drive impact wrench (or smaller) to quickly disassemble drive lines; all without damaging the drive shaft, yokes, joints or bearing cups. |
For Use With | Seized U-joints on most passenger vehicles and light duty trucks. |
Weight | 3.4 |
Description
Stop wasting time and energy hammering away at seized u-joints -- the OEMTOOLS 24539 Automotive U-Joint Puller safely and easily removes seized u-joints on most passenger vehicles and light duty trucks. This innovative tool can be used with a 1/2" drive impact wrench (or smaller) to quickly disassemble drive lines; all without damaging the driveshaft, yokes, joints or bearing cups. Easily Removes Seized U-Joint Cups on Most Passenger Vehicles and Light Duty Trucks, Safely Disassemble Drivelines without Hammering or Heating
Components, Bearing Cup Outside Diameter: 1" to 1.25", May Be Used with 1/2" Drive Impact Wrench or Smaller, Does Not Damage the Driveshaft, Yokes, Joints or Bearing Cups.
Components, Bearing Cup Outside Diameter: 1" to 1.25", May Be Used with 1/2" Drive Impact Wrench or Smaller, Does Not Damage the Driveshaft, Yokes, Joints or Bearing Cups.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Drum Funnel, Yellow, 14-1/2" dia., Steel (DRM1210-YW)
- PARKER Air Brake Tubing, 3/8 In. OD, Blk (1120-6B-BLK-500)
- VELVAC Male Swivel Elbow, 90 deg., 3/8"x3/8" (016266)
- HELLA Bulb 881 12V 27W Pgj Bulbs, 881 (881)
- OEMTOOLS GM Harmonic Balancer Puller (25264)
- OEMTOOLS Heavy Duty U-Joint Puller (24538)
- OEMTOOLS Intermediate U-Joint Puller (24548)
- OEMTOOLS Master Wheel Hun & Bearing Remover & Installer Kit (27213)
- OEMTOOLS Long Reach Harmonic Balancer Pulley Installer (27306)
- OEMTOOLS Harmonic Balancer Puller Kit (24389)
- HD FCSB15X18WH FastCap Speed Brace Shelf Bracket 15 x 18 in.; White (FCSB15X18WH)
- Oemtools Drivetrain Tools