Shop All Chassis
Oemtools
8 Piece Wheel Stud Alignment Guide Kit
Mfr # 24233
Zoro # G7603656
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wheel stud
- Application Many of today's vehicles no longer use wheel studs to secure the wheel to the vehicle. Installing wheels on vehicles that use wheel bolts instead of studs can be a challenge. OEMTOOLS 8 Piece Wheel Stud Alignment Pins make that job faster and easier to perform by allowing the tech to safely position the wheel prior to installing the wheel bolts.
- Width 4.7
- Length 10
- Weight 2.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 4.7 |
Length | 10 |
Height | 1.5 |
Details
For Use With | Wheel stud |
Application | Many of today's vehicles no longer use wheel studs to secure the wheel to the vehicle. Installing wheels on vehicles that use wheel bolts instead of studs can be a challenge. OEMTOOLS 8 Piece Wheel Stud Alignment Pins make that job faster and easier to perform by allowing the tech to safely position the wheel prior to installing the wheel bolts. |
Weight | 2.05 |
Description
Many of today's vehicles no longer use wheel studs to secure the wheel to the vehicle. Installing wheels on vehicles that use wheel bolts instead of studs can be a challenge. OEMTOOLS 8 Piece Wheel Stud Alignment Pins make that job faster and easier to perform by allowing the tech to safely position the wheel prior to installing the wheel bolts. Sizes Included: 12 mm x 1.25, 12 mm x 1.5, 14 mm x 1.25, and 14 mm x 1.50. Application: Mercedes-Benz®, BMW, Audi, VW, Porsche, Fiat and Dodge. Color Coded for Easy Identification. Each Stud is Marked with the Thread Size. Comes in a Sturdy Blow Mold Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Quick Connector, Fuel Line Type, PK2 (K435)
- WHITESIDE MANUFACTURING Mechanic Seat, Steel, 480 lb. Load Cap. (HRSRED)
- SEA-DOG 7 to 4 Trailer Plug Adapter (753874-1)
- KATS Frost Plug Heater, Mazda/Mitsubishi (11409)
- VOLKSWAGEN Tie Rod End, 113-415-821 (113-415-821)
- GMB U-Joint 477,230-0814 (230-0814)
- SPEC-D TUNING 08-10 Honda Accord 8 Pieces Camber Kit Front And Rear Red (CAM-2ACD08)
- SPECIALTY PRODUCTS CO Alignment Camber / Toe Bolt Kit, 87420 (87420)
- MOOG Rack and Pinion Bellow Kit - Left, K9863 (K9863)
- MOOG Alignment Caster/camber Kit - Front, K100070 (K100070)
- TOP QUALITY Inner Steering Tie Rod End For Hyundai Sonata Kia Optima Santa Fe Azera Cadenza XL (72-EV800974)
- Oemtools Chassis