Shop All Screwdriver Sets
Oemtools
8 Piece Mechanic's Screwdriver Set
Mfr # 23999
Zoro # G8238775
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15.6
- Primary Application The OEMTOOLS 8 Piece Mechanic's Screwdriver Set includes slotted and Phillips screwdrivers made with a unique alloy steel that is heat treated for extra strength and longevity. Most trays have sizes etched in them for quick and easy identification.
- For Use With Fasteners
- Height 2.1
- Width 10.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 23999
- Zoro # G8238775
- UPC # 76812239990
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Overall Length | 15.6 |
Height | 2.1 |
Width | 10.3 |
Details
Item | Mechanic's Screwdriver Set |
Primary Application | The OEMTOOLS 8 Piece Mechanic's Screwdriver Set includes slotted and Phillips screwdrivers made with a unique alloy steel that is heat treated for extra strength and longevity. Most trays have sizes etched in them for quick and easy identification. |
For Use With | Fasteners |
Weight | 3.05 |
Description
8 Piece Mechanic's Screwdriver Set includes slotted and Phillips screwdrivers made with a unique alloy steel that is heattreated for extra strength and longevity. Most trays have sizes etched in them for quick and easy dentification.
EVA Tray with Custom Cut Contrast Soft Foam and Sizes Marked for Easy Identification, Designed to Fit Securely in a Cabinet or Tool Box Custom Cut of the Tool is a Hi-Vis Green Making it Easy to See if a Tool is Missing,
Made with Unique Alloy Steel That is Heat-Treated for Extra Strength and Longevity
Features a Hard ChromeTM Finish: an Easy-to-Clean Smooth Satin Finish That Keeps Rust Away and Won't Show Prints, Slotted: 1/4" x 1-1/2", 3/16" x 3", 1/4" x 4", 5/16" x 6" and 3/8" x
8", Phillips: #2 x 1.5", #1 x 3" and #2 x 4"
EVA Tray with Custom Cut Contrast Soft Foam and Sizes Marked for Easy Identification, Designed to Fit Securely in a Cabinet or Tool Box Custom Cut of the Tool is a Hi-Vis Green Making it Easy to See if a Tool is Missing,
Made with Unique Alloy Steel That is Heat-Treated for Extra Strength and Longevity
Features a Hard ChromeTM Finish: an Easy-to-Clean Smooth Satin Finish That Keeps Rust Away and Won't Show Prints, Slotted: 1/4" x 1-1/2", 3/16" x 3", 1/4" x 4", 5/16" x 6" and 3/8" x
8", Phillips: #2 x 1.5", #1 x 3" and #2 x 4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Square Oil Drain Plug Socket, 10mm (014940280)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 30-Piece (1/4-1 in.) (SID91214)
- CLEVELAND Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes, Bright (C57151)
- POWERWELD F-Clamp, 8" (F-1200-8)
- MILWAUKEE TOOL 6-Pc Screwdriver Set (ML48-22-2706)
- GARANT 1/2 inch Drive 6 Point Standard Socket Set, 14 Pieces (U63110 6PT)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 8 pcs (32197)
- CAL-VAN TOOLS X-Long Torx SD Screwdriver Set (CV912)
- K-TOOL INTERNATIONAL Screwdrier, Adjustable Torque, 1/4", Female (KTI-72180)
- PERFORMANCE TOOL 8-Pc Professional Screwdriver Set, W901S (W901S)
- WRIGHT TOOL Phillips Screwdriver Set, w/Pouch, 6 pcs (9462)
- Oemtools Screwdriver Sets