Shop All Combination Wrench Sets
Oemtools
8 Piece Jumbo Combination Wrench Set (21mm - 32mm)
Mfr # 22120
Zoro # G8406862
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range of Lengths 17
- Height 2.7
- Width 5.8
- Weight 9.8
- For Use With Fastener heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 22120
- Zoro # G8406862
- UPC # 76812221209
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 17 |
Height | 2.7 |
Width | 5.8 |
Details
Item | Jumbo Combination Wrench Set |
Weight | 9.8 |
For Use With | Fastener heads |
Application | OEMTOOLS 8 Pt. Jumbo Combination Wrenches are made of high quality drop-forge alloy steel that delivers a long lasting durable wrench that can tackle any job. All OEMTOOLS are backed by our lifetime warranty -- so if you have any problem with our products, we will stand behind them. |
Description
8 Pc. Jumbo Combination Wrenches are made of high
quality drop-forged alloy steel that delivers a long lasting durable wrench that can tackle any job. Includes: 21 mm, 22 mm, 24 mm, 25 mm, 27 mm, 29 mm, 30 mm, 32 mm.
Durable Chrome Plated Finish is Easy to Keep Clean While Providing a Lifetime of Protection Against Corrosion. Raised-panel Design for Added Strength.
15° Offset 12 Pt. Box End Design Provides Clearance for Your Knuckles. Box End Incorporates a Radius Corner Design That Engages. the Flats of the Fastener (Not the Corners), Providing 15% to 20% More Torque. Open End is Offset 15° for Greater Access and Designed with a
Continuous Curve That Distributes Stress Back into the Wrench
for Increased Strength
Includes Canvas Rollup Storage Bag to Protect the Wrenches
During Transportation and Organized for Storage
quality drop-forged alloy steel that delivers a long lasting durable wrench that can tackle any job. Includes: 21 mm, 22 mm, 24 mm, 25 mm, 27 mm, 29 mm, 30 mm, 32 mm.
Durable Chrome Plated Finish is Easy to Keep Clean While Providing a Lifetime of Protection Against Corrosion. Raised-panel Design for Added Strength.
15° Offset 12 Pt. Box End Design Provides Clearance for Your Knuckles. Box End Incorporates a Radius Corner Design That Engages. the Flats of the Fastener (Not the Corners), Providing 15% to 20% More Torque. Open End is Offset 15° for Greater Access and Designed with a
Continuous Curve That Distributes Stress Back into the Wrench
for Increased Strength
Includes Canvas Rollup Storage Bag to Protect the Wrenches
During Transportation and Organized for Storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/2" Angle Drill, 10.0A, 2-Speed, Reversible (DA4031)
- PROTO 1 in Drive, 2-5/16" 12 pt SAE Socket, 12 Points (J5774)
- WESTWARD Hex Rethreading Die, Carbon Steel, M12 (10T935)
- 3M DBI-SALA Heat Shrink, 3/4" W, 1-3/4" L, PK25 (1500019)
- OEMTOOLS 6 Piece SAE Jumbo Combination Wrench Set (1-1/16 - 1-7/16) (22100)
- OEMTOOLS 8 Piece Jumbo Combination Wrench Set (33 mm - 50 mm) (22121)
- OEMTOOLS 5 Piece SAE Jumbo Combination Wrench Set (1-1/2"-2") (22101)
- OEMTOOLS 6 Piece SAE Jumbo Angle Head Wrench Set (1-3/8" - 2") (22113)
- WILLIAMS Williams Flex-Head Rat Combo Wrench Set, 8 pcs. (WS-1168RCF)
- CRAFTSMAN Combination Wrench Set, 12 Points, Chrome (CMMT12055)
- MARTIN SPROCKET & GEAR Set, Wr, Comb, Chr, Mm, 9Pc, Bag, C9KM (C9KM)
- Oemtools Combination Wrench Sets