Shop All Tool Storage Accessories
Oemtools
72", 11-Drawer Cabinet and Upper Cabinet - Stainless Steel
Mfr # 25090
Zoro # G7604198
Sold in multiples of 2 for $80.90
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$80.90
Free 30-Day Returns
Key Features
- Length 9.3
- Width 7.2
- Height 2
- Includes Includes: Puller Body, 3-Jaw Puller, 3 Jaw Retaining Pins, 3 Wave Washers, Pressure Screw
- For Use With Damper pulleys in tight engine compartments in Model GM 2000 Generation II Cadillac (1988 - newer), Chevrolet Trucks (2003 - newer), Chrysler (1990), Ford (1995 - newer), and Mitsubishi Eclipse (1995).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oemtools
- MFR # 25090
- Zoro # G7604198
- UPC # 76812246158
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Dimensions
Length | 9.3 |
Width | 7.2 |
Height | 2 |
Details
Item | Tool Cabinet |
Includes | Includes: Puller Body, 3-Jaw Puller, 3 Jaw Retaining Pins, 3 Wave Washers, Pressure Screw |
For Use With | Damper pulleys in tight engine compartments in Model GM 2000 Generation II Cadillac (1988 - newer), Chevrolet Trucks (2003 - newer), Chrysler (1990), Ford (1995 - newer), and Mitsubishi Eclipse (1995). |
Material | Stainless Steel |
Features | Tool Cabinet |
Application | The OEMTOOLS Harmonic Balancer Puller is designed for use with Model GM 2000 Generation II Cadillac (1988 - newer), Chevrolet Trucks (2003 - newer), Chrysler (1990), Ford (1995 - newer), and Mitsubishi Eclipse (1995). Designed for removing damper pulleys in tight engine compartments without removing the radiator, it includes 3-Jaw Puller, 4 lengths of Forcing Rods, and a Forcing Screw with a 3/8" square drive for ratchet use, and a 3/4" hex for wrench or socket use. The OEMTOOLS Puller includes unique tensioned jaws for easy tool placement in tight quarters (a feature not offered by other brands). |
Weight | 3.65 |
Description
72", 11-Drawer Cabinet and Upper Cabinet - Stainless Steel. needs. Not only offering 11 premium drawers and 2 door cabinet, but also including Pegboard and Upper Cabinet measuring 18" tall x 12" deep. The toolbox features heavy duty 5" x 2" casters, internal color coded flat key locking system and EVA drawer liners to keep tools in place. For a reliable and clean finish, this toolbox also features a 1" thick black PVC coated MDF worktop and a 430 stainless steel with anti- fingerprint finish. Full Extension 100 Lb. Capacity Slides for Easy Access Black Aluminum Drawer Pulls, Color Coded Flat Key Locking system,, Dual Sets of Drawer Slides on Larger Drawers Drawer Liners Included, PVC Coated MDF Top Pegboard is 18" TALL, Dimensions: 72" (W) x 18" (D) x 71.5" (H)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT L.S. Starrett 681-50485 117C 4 Inch X 1-8 Inch Center P (681-50485)
- GREY PNEUMATIC SET SKT IMP 3/8" DR 24 PC FRAC 6 PT (GP1224RD)
- KO-KEN Universal Socket 8mm 6 Point 34mm 1/4 Sq. Drive (2440M-8)
- A.M.K. MAGNETICS AMK Magnetics Double Strength RoadMag Magnetic Sweeper, 72inW, (RDS-72)
- SUNEX Deluxe Service Cart, Locking Top, 4 Dra (SUN8013ADLX)
- HANSEN Fractional Socket Tray for 3/8" Drive Sockets, Green (3803)
- WESTWARD Tool Organizer, Screwdriver, Mag. (5NND8)
- KENNEDY Single Drawer Liner, Blac, Polyester (84038)
- HANSEN Metric Three Row Socket Tray for 1/4" Drive Sockets, Orange (14063)
- TEKTON 18" 2-Rail Storage Tray (OSC73000)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, B Pallet (B PALLET)
- Oemtools Tool Storage Accessories