Shop All Mechanics Length Drill Bits
Oemtools
64 Piece 1/4" Drive Mechanic's Set
Mfr # 23997
Zoro # G8407066
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application The OEMTOOLS 64 Piece 1/4 Inch Drive Mechanic's Set includes deep and shallow 6 pt. sockets made with our unique Hard Chromeâ„¢ Finish, an easy-to-clean smooth satin finish that won't show prints and keeps rust away. Tools are made with chrome moly steel, heat-treated for extra strength and longevity. EVA trays have sizes etched in them for quick and easy identification.
- Overall Length 20.7
- For Use With Socket fasteners
- Height 2.6
- Weight 4.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 23997
- Zoro # G8407066
- UPC # 76812239976
- Country of Origin Taiwan, Province of China
- Category Mechanics Length Drill Bits
Dimensions
Overall Length | 20.7 |
Height | 2.6 |
Width | 7.8 |
Details
Item | Drive Mechanic's Set |
Application | The OEMTOOLS 64 Piece 1/4 Inch Drive Mechanic's Set includes deep and shallow 6 pt. sockets made with our unique Hard Chromeâ„¢ Finish, an easy-to-clean smooth satin finish that won't show prints and keeps rust away. Tools are made with chrome moly steel, heat-treated for extra strength and longevity. EVA trays have sizes etched in them for quick and easy identification. |
For Use With | Socket fasteners |
Weight | 4.2 |
Description
64 Piece 1/4 Inch Drive Mechanic's Set includes deep
and shallow 6 pt. sockets made with our unique Hard ChromeTM Finish, an easy-to-clean smooth satin finish that won't show prints and keeps rust away. Tools are made with chrome moly steel, heat-treated for extra strength and longevity. EVA trays have sizes etched in them for quick and easy identification. 1/4" Drive Ratchet; 1/4" Drive Wobble Extension; 1/4" DriveUniversal Joint.
1/4" Drive Shallow Sockets (6 Pt.): 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10,
11, 12, 13, 14 and 15 mm. 1/4" Drive Deep Sockets (6 Pt.): 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 and 15 mm.Features a Hard ChromeTM Finish: an Easy-to-Clean Smooth
Satin Finish That Keeps Rust Away and Won't Show Prints
Sockets Have a Posi-Grip No-Slip® Design with Off-corner
Loading for Greater Torque and More Socket-to-Fastener
Contact. Ratcheting Screwdriver with 1/4" Sq. Drive 6" Extension Bar and (2) Hex Bit Extension Bars 6" and 10"
28 Bits: (Square) 1, 2, 3; (Slotted) 6-8, 8-10, 10-12, 1/4;
(Phillips) #1, #1, #2, #2, #2, #2, #3; (Torx) T8, T10, T15, T20,
T25, T27, T30; (Torx Tamper) TT8, TT10, TT15, TT20, TT25,
TT27, TT30. Custom Cut of the Tool is a Hi-Vis Green Making it Easy to Seeif a Tool is Missing
and shallow 6 pt. sockets made with our unique Hard ChromeTM Finish, an easy-to-clean smooth satin finish that won't show prints and keeps rust away. Tools are made with chrome moly steel, heat-treated for extra strength and longevity. EVA trays have sizes etched in them for quick and easy identification. 1/4" Drive Ratchet; 1/4" Drive Wobble Extension; 1/4" DriveUniversal Joint.
1/4" Drive Shallow Sockets (6 Pt.): 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10,
11, 12, 13, 14 and 15 mm. 1/4" Drive Deep Sockets (6 Pt.): 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 and 15 mm.Features a Hard ChromeTM Finish: an Easy-to-Clean Smooth
Satin Finish That Keeps Rust Away and Won't Show Prints
Sockets Have a Posi-Grip No-Slip® Design with Off-corner
Loading for Greater Torque and More Socket-to-Fastener
Contact. Ratcheting Screwdriver with 1/4" Sq. Drive 6" Extension Bar and (2) Hex Bit Extension Bars 6" and 10"
28 Bits: (Square) 1, 2, 3; (Slotted) 6-8, 8-10, 10-12, 1/4;
(Phillips) #1, #1, #2, #2, #2, #2, #3; (Torx) T8, T10, T15, T20,
T25, T27, T30; (Torx Tamper) TT8, TT10, TT15, TT20, TT25,
TT27, TT30. Custom Cut of the Tool is a Hi-Vis Green Making it Easy to Seeif a Tool is Missing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50130)
- BOSCH 112x6 Spade Bit (DSB1021)
- ARTU Hacksaw Blade, 12", TC Grit, PK5 (01759)
- PROTO 1 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (J10015)
- SWIVEL Master Mechanic Quick Change Countersink Set (SW3836977)
- KNKUT 1364 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-13-64)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 1/16 Diameter, 6PK (22573)
- WESTWARD Mechanics Drill, HSS, 7/32,135 Deg (2UFV6)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 15/32 (C23856)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 1/2 Diameter, 3PK (22853)
- VIKING 1/4"-20 Type 23-UB Straight Flute Taper Magnum Tap, PK3 (60830)
- Oemtools Drill Bits