Shop All Handheld Work Lights
Oemtools
600 Lumen Rechargeable Multi-Use Li-ion Work Light
Mfr # 25997
Zoro # G7760937
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Situations where light is needed
- Length 14.8
- Application The OEMTOOLS Rechargeable Multi-Use Work Light is the brightest handheld light on the market. This light is ideal for both under hood and under dash repairs. 39 Super bright LEDs put out an incredible 600 Lumens and the 4 super strong magnets on the back and its flat base keep the light right where you need it. The durable extruded aluminum base means it can hold up to the toughest environments and the lightweight and compact size make it great for tool bags, backpacks, camping and power failures. The Li-ion technology means this light will be ready whenever you need it.
- Width 2.7
- Height 2.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 25997
- Zoro # G7760937
- UPC # 76812259974
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Length | 14.8 |
Width | 2.7 |
Height | 2.6 |
Details
Item | Work Light |
For Use With | Situations where light is needed |
Application | The OEMTOOLS Rechargeable Multi-Use Work Light is the brightest handheld light on the market. This light is ideal for both under hood and under dash repairs. 39 Super bright LEDs put out an incredible 600 Lumens and the 4 super strong magnets on the back and its flat base keep the light right where you need it. The durable extruded aluminum base means it can hold up to the toughest environments and the lightweight and compact size make it great for tool bags, backpacks, camping and power failures. The Li-ion technology means this light will be ready whenever you need it. |
Weight with Batteries | 1 |
Description
The OEMTOOLS Rechargeable Multi-Use Work Light is the brightest handheld light on the market. This light is ideal for both under hood and under dash repairs. 39 Super bright LEDs put out an incredible 600 Lumens and the 4 super strong magnets on the back and its flat base keep the light right where you need it. The durable extruded aluminum base means it can hold up to the toughest environments and the lightweight and compact size make it great for tool bags, backpacks, camping and power failures. The Li-ion technology means this light will be ready whenever you need it. Super Bright 600 Lumens at 100%. Run Time: High (6 Hrs./ 600 Lumens), Medium (10 Hrs./ 300 Lumens), Low (54 Hrs./ 50 Lumens), Strobe (14 Hrs.) and SOS (19 Hrs.). 8800 mAh Li-ion Technology Holds Charge for 6 Months without Charging. Strong Magnetic Back Attaches to Any Ferrous Metal Surface. 5 Light Modes: High, Medium, Low, Strobe and SOS. Press and Hold Power Button for Strobe and SOS Modes. Charging Indicator Light: Red (Charging) and Green (Fully Charged). Lightweight: 12 Oz. Length: 13.4" Universal USB Cable for Charging is Included.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE One-Light Outdoor Wall Lantern Polished Brs Steel Clr Beveled Gls (6692400)
- GE LAMPS LED Lamp, BIAX, 17W, 3500K (LED172G11/835/10)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Wall Sconce (3465CDSE)
- ELCO LIGHTING 4 Adjustable Reflector Trim" (EL1421H)
- ECCO SAFETY GROUP LED WORKLAMP CLEAR SQUARE (6) 3 WATT LED FLOOD BEAM (EW2451)
- STREAMLIGHT Stinger Switchblade Rechargeable Multi-F (STL76801)
- BULLDOG 256W LED Portable Light Cart, 30,000 lumens (P3000)
- METABO Cordless Flashlight, LED, 280 lm, 3-3/4in.L (ULA14.4-18 LED bare)
- MILWAUKEE TOOL M18 Work Light, M18 CP2.0 Battery (2735-20, 48-11-1820)
- NORTH AMERICAN SIGNAL Low-Profile Strobe Mini Bar Light (MMBS35M-C/A)
- STREAMLIGHT Stinger Switchblade Rechargeable Multi-F (STL76800)
- Oemtools Handheld Work Lights