Shop All Socket Sets
Oemtools
6 Piece SAE and Metric Socket Tray Set (Black and Green)
Mfr # 22233
Zoro # G7603796
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.2
- Application Sort your sockets in ascending order for quick and easy identification.
- For Use With Sockets
- Height 4.1
- Weight 2.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oemtools
- MFR # 22233
- Zoro # G7603796
- UPC # 76812222336
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Width | 7.2 |
Height | 4.1 |
Details
Application | Sort your sockets in ascending order for quick and easy identification. |
For Use With | Sockets |
Item | SAE and Metric Socket Tray Set |
Weight | 2.35 |
Description
6 Piece SAE and Metric Socket Tray Set (Black and Green) . Optimize your time under the hood by eliminating time spent looking for the right tool with OEMTOOLS organizational equipment. Finding the socket you need in a cluttered toolbox can be frustrating and time consuming. Socket trays allow you to sort your sockets in ascending order for quick and easy identification. Store and Organize 1/4", 3/8" and 1/2" Drive Sockets, Includes 6 trays - 1/4", 3/8" and 1/2" in Both Metric and SAE, Metric Socket Range: 4 mm to 15 mm (1/4" Drive), 6 mm to 20 mm (3/8" Drive), 10 mm to 27 mm (1/2" Drive), SAE Socket range: 1/8" to 5/8" (1/4" Drive), 1/4" to 1" (3/8" Drive), 3/8" to 1-1/4" (1/2" Drive), Each Post Features an Extended Base for a More Secure Fit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 3/8INCHDR.HEX.SKT.BIT.METRIC (M381508-C)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 15/16" (09712)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute With Neck 37 Degree Helix End Mill (E5G96905)
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Ratchets, 1/2" Drive Long-Handle Ratchet, Polished chrome (CMMT99441)
- OEMTOOLS 3 Piece Socket Tray Metric (22211)
- OEMTOOLS 6 Piece SAE and Metric Socket Tray Set (Red and Gray) (22413)
- OEMTOOLS 13 Piece 1/4" Drive Stubby Star Socket Driver Set (24293)
- OEMTOOLS 6 Piece Crank Bolt Socket Set (25276)
- OEMTOOLS Oxygen Sensor Socket Set (27110)
- OEMTOOLS 80 Piece Socket Rail Tray (22199)
- PROTO 3/8 in Drive Socket Set Metric, SAE 32 Pieces 1/4 in to 7/8 in, 8 mm to 20 mm , Chrome (J52332AS)
- Oemtools Sockets & Ratchets