Shop All Combination Wrench Sets
Oemtools
5 Piece SAE Jumbo Combination Wrench Set (1-1/2"-2")
Mfr # 22101
Zoro # G8407197
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range of Lengths 25.1
- Width 5.1
- For Use With Nuts
- Application a long lasting durable wrench that can tackle any job.
- Height 4.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 22101
- Zoro # G8407197
- UPC # 76812221018
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 25.1 |
Width | 5.1 |
Height | 4.4 |
Details
Item | Jumbo Combination Wrench Set |
For Use With | Nuts |
Application | a long lasting durable wrench that can tackle any job. |
Weight | 18.9 |
Description
5 Point Jumbo Combination Wrenches are made of high quality drop-forged alloy steel that delivers a long lasting durable wrench that can tackle any job.
Includes: 1-1/2", 1-5/8", 1-3/4", 1-7/8", 2". Durable Chrome Plated Finish is Easy to Keep Clean While. Providing a Lifetime of Protection Against Corrosion. Raised-panel Design for Added Strength. 15° Offset 12 Pt. Box End Design Provides Clearance for Your Knuckles. Box End Incorporates a Radius Corner Design That Engages
the Flats of the Fastener (Not the Corners), Providing 15% to 20% More Torque.
Open End is Offset 15° for Greater Access and Designed with a Continuous Curve That Distributes Stress Back into the Wrench for Increased Strength
Includes Canvas Rollup Storage Bag to Protect the Wrenches During Transportation and Organized for Storage
Includes: 1-1/2", 1-5/8", 1-3/4", 1-7/8", 2". Durable Chrome Plated Finish is Easy to Keep Clean While. Providing a Lifetime of Protection Against Corrosion. Raised-panel Design for Added Strength. 15° Offset 12 Pt. Box End Design Provides Clearance for Your Knuckles. Box End Incorporates a Radius Corner Design That Engages
the Flats of the Fastener (Not the Corners), Providing 15% to 20% More Torque.
Open End is Offset 15° for Greater Access and Designed with a Continuous Curve That Distributes Stress Back into the Wrench for Increased Strength
Includes Canvas Rollup Storage Bag to Protect the Wrenches During Transportation and Organized for Storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee® 48-55-3510 Contractor Bag (48-55-3510)
- PROTO 1/4" Drive Deep Socket Set Metric 11 Pieces 5 mm to 14 mm , Full Polish (J47203)
- OSG Screw Machine Drill Bit, 0.70 mm Size, 150 Degrees Point Angle, High Speed Steel, TiAlN Finish (6150711)
- PROTO 6 Blade Non-Magnetic Feeler Gauge Set (J000BR)
- OEMTOOLS 6 Piece SAE Jumbo Combination Wrench Set (1-1/16 - 1-7/16) (22100)
- OEMTOOLS 8 Piece Jumbo Combination Wrench Set (21mm - 32mm) (22120)
- OEMTOOLS 8 Piece Jumbo Combination Wrench Set (33 mm - 50 mm) (22121)
- OEMTOOLS 6 Piece SAE Jumbo Angle Head Wrench Set (1-3/8" - 2") (22113)
- HHIP 15 Piece 6-24mm Combination Wrench Set (7023-0006)
- ASTRO PNEUMATIC Wrench Set, 8-24mm, Flare Crowfoot, 15 pcs. (7115)
- MOODY TOOL Handle Open End Wrench, Steel, 5/32" (51-1555)
- Oemtools Combination Wrench Sets