Shop All Flare Nut Wrenches
Oemtools
5 Piece Flex Head Flare Nut Wrench Set, SAE
Mfr # 22063
Zoro # G8406530
product price: $92.59
/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10.7
- Application Compatible with 10 popular SAE flare nut sizes.
- Width 7.7
- Weight 2.25
- Height 1.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 22063
- Zoro # G8406530
- UPC # 76812220639
- Country of Origin Taiwan, Province of China
- Category Flare Nut Wrenches
Dimensions
Overall Length | 10.7 |
Width | 7.7 |
Height | 1.9 |
Details
Wrench Item | Flex Head Flare Nut Wrench Set |
Application | Compatible with 10 popular SAE flare nut sizes. |
Weight | 2.25 |
For Use With | 10 popular SAE flare nut sizes |
Description
5 Piece Flex Head Flare Nut Wrench Set includes 5 wrenches compatible with 10 popular SAE flare nut sizes. Includes: 1/4" x 5/16", 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16",
3/4" x 7/8". EVA Case for Easy Storage and Organization. Flexible Head for Access Around Obstructions. Hard ChromeTM Finish: an Easy-to-Clean Smooth Satin Finish.
That Keeps Rust Away and Won't Show Prints.
3/4" x 7/8". EVA Case for Easy Storage and Organization. Flexible Head for Access Around Obstructions. Hard ChromeTM Finish: an Easy-to-Clean Smooth Satin Finish.
That Keeps Rust Away and Won't Show Prints.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saws (DAH180012)
- WRIGHT Wrench Set, Standard, Metric, 11 Tools (750)
- SKB Olive Drab Green Protective Case, 32.94"L x 23.53"W x 18.87"D (3I-3021-18ME)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (45YY22)
- OEMTOOLS 6 Piece Flex Head Flare Nut Wrench Set, Metric (22064)
- SATA Metric Flare Nut Wrench Set, 3 Pc. (ST09033U)
- WESTWARD Open End Wrench, 5/8 x 11/16 in., 8 L (1EYL6)
- WESTWARD Open End Wrench, 12 x 13mm, 15 Deg, 6-1/2 L (1EYN4)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 7/16 FLARE NUT - CHROME (MT4114)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 3/8 FLARE NUT - CHROME (MT4112)
- KD TOOLS Flare Nut Wrench, 10mm x 12mm (81645)
- Oemtools Wrenches