Shop All Slide Hammers
Oemtools
5 Lb. Slide Hammer
Mfr # 27033
Zoro # G7603936
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hammer Weight 9.65
- Overall Length (In.) 23.7
- Application The OEMTOOLS 5 Lb. Slide Hammer Threaded 5/8 Inch x 18 works with OEMTOOLS attachments as well as other manufacturers' attachments with the same thread. It comes in a sturdy blow mold storage case with room to store other attachments.
- Screw Width 8
- For Use With OEMTOOLS attachments as well as other manufacturers' attachments with the same thread.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oemtools
- MFR # 27033
- Zoro # G7603936
- UPC # 76812270337
- Country of Origin Taiwan, Province of China
- Category Slide Hammers
Dimensions
Overall Length (In.) | 23.7 |
Screw Width | 8 |
Height | 3.8 |
Details
Item | Slide Hammer |
Hammer Weight | 9.65 |
Application | The OEMTOOLS 5 Lb. Slide Hammer Threaded 5/8 Inch x 18 works with OEMTOOLS attachments as well as other manufacturers' attachments with the same thread. It comes in a sturdy blow mold storage case with room to store other attachments. |
For Use With | OEMTOOLS attachments as well as other manufacturers' attachments with the same thread. |
Description
The OEMTOOLS 5 Lb. Slide Hammer Threaded 5/8 Inch x 18 works with OEMTOOLS attachments as well as other manufacturers' attachments with the same thread. It comes in a sturdy blow mold storage case with room to store other attachments. Threaded 5/8" x 18. Chrome Plated Main Shaft for Easy Clean-up and Professional Look. Slide Hammer is Required for Use with OEMTOOLS 27032 Axle Puller, OEMTOOLS 27058 FWD Inner CV Joint Puller, OEMTOOLS 27059 Pilot Bearing Puller, Slide Hammer is Required for Use with OEMTOOLS 27104 4WD Spindle Puller, OEMTOOLS 27129 Rear Axle Bearing Puller and OEMTOOLS 27184 2/3-Jaw Puller.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dig Mic, Qnt, I/M 3-4 In, .00005 In, NO (293-188-30)
- REGAL CUTTING TOOLS #12-32 NEF Spiral Pt. H3 2 Flt Plug (011361AS)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (HP434-1872)
- KLEIN TOOLS ACSR Ratcheting Cable Cutter (63800ACSR)
- OEMTOOLS Dent Puller Set (25922)
- PROTO Slide Hammer, 5 Lb, 5/8 Hole Dia. (J4055H)
- OTC Slide Hammer Puller Hook (27315)
- OTC Slide Hammer Unit, 5 lb., 24 in. L (1155)
- SLIDE SLEDGE Slide Hammer Sledge, 21 lb., 46", w/ 6 Tips (211403)
- SG TOOL AID Midi-Weight Slide Hammer Dent Puller (81200)
- SLIDE SLEDGE Pin Driver, 7/8 In Dia, 11 1/2 In L (213102)
- Oemtools Pullers and Separators