Shop All Combination Wrenches
Oemtools
46 mm Jumbo Combination Wrench
Mfr # 22136
Zoro # G8406969
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 21.5
- Application TOOLS 46 mm Jumbo Wrenches are made of high quality dropforged steel and are precision-machined to preventfastener damage.
- For Use With fasteners
- Weight 3.65
- Width 3.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 22136
- Zoro # G8406969
- UPC # 76812221360
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 21.5 |
Width | 3.6 |
Height | 0.7 |
Details
Item | Jumbo Combination Wrench |
Application | TOOLS 46 mm Jumbo Wrenches are made of high quality dropforged steel and are precision-machined to preventfastener damage. |
For Use With | fasteners |
Weight | 3.65 |
Description
46 mm Jumbo Wrenches are made of high quality dropforged steel and are precision-machined to prevent fastener damage. Durable Chrome Plated Finish is Easy to Keep Clean While Providing a Lifetime of Protection Against Corrosion. Raised-Panel Design for Added Strength.
15° Offset 12 Pt. Box End Design Provides Clearance for Your
Knuckles. Box End Incorporates a Radius Corner Design That Engages the Flats of the Fastener (Not the Corners), Providing 15% to 20% More Torque. Open End is Offset 15° for Greater Access and Designed with a Continuous Curve That Distributes Stress Back into the Wrench for Increased Strength
15° Offset 12 Pt. Box End Design Provides Clearance for Your
Knuckles. Box End Incorporates a Radius Corner Design That Engages the Flats of the Fastener (Not the Corners), Providing 15% to 20% More Torque. Open End is Offset 15° for Greater Access and Designed with a Continuous Curve That Distributes Stress Back into the Wrench for Increased Strength
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1-1/2" Body Rep Hammer, one head wood handle for sheet straightening (1428)
- EVOLUTION 10" Mild Steel Cutting Blade, 1" Arbor (10BLADEST)
- DRILLCO 1-3/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E203)
- GEARWRENCH 8mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86108)
- OEMTOOLS 35 mm Jumbo Combination Wrench (22132)
- OEMTOOLS 21 mm Jumbo Combination Wrench (22122)
- OEMTOOLS 2" Jumbo Combination Wrench (22112)
- OEMTOOLS 1-7/8" Jumbo Comnbination Wrench (22111)
- OEMTOOLS 34 mm Jumbo Combination Wrench (22131)
- OEMTOOLS 36 mm Jumbo Combination Wrench (22133)
- KLEIN TOOLS Metric Combination Wrench 19 mm (68519)
- Oemtools Combination Wrenches