Shop All Portable Utility Fans
Oemtools
42 Inch Direct Drive Barrel Fan
Mfr # 24879
Zoro # G7629090
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 44.75
- Width 11.25
- For Use With Garage, workshop and warehouse
- Weight 80
- Application Great for heavy duty air circulation, this OEMTOOLS high velocity barrel fan is built with a sturdy metal structure and provides 12,718 CFM of air circulation. Its 2-speed, direct drive motor gives you control of airflow volume, while its 3 aerodynamic aluminum blades produce optimal airflow output. This fan will keep the air flowing in any garage, workshop or warehouse.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 24879
- Zoro # G7629090
- UPC # 76812248794
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Height | 44.75 |
Width | 11.25 |
Length | 44.25 |
Details
Item | Barrel Fan |
For Use With | Garage, workshop and warehouse |
Weight | 80 |
Application | Great for heavy duty air circulation, this OEMTOOLS high velocity barrel fan is built with a sturdy metal structure and provides 12,718 CFM of air circulation. Its 2-speed, direct drive motor gives you control of airflow volume, while its 3 aerodynamic aluminum blades produce optimal airflow output. This fan will keep the air flowing in any garage, workshop or warehouse. |
Description
Great for heavy duty air circulation, this OEMTOOLS high velocity barrel fan is built with a sturdy metal structure and provides 12,718 CFM of air circulation. Its 2-speed, direct drive motor gives you control of airflow volume, while its 3 aerodynamic aluminum blades produce optimal airflow output. This fan will keep the air flowing in any garage, workshop or warehouse. 42" Barrel Fan Provides 12,718 CFM. 2 Speed, Direct Drive Motor Gives Operator Control of Airflow Volume
3 Aerodynamic Aluminum Blades Produce Optimal Airflow Output.
3 Aerodynamic Aluminum Blades Produce Optimal Airflow Output.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 10, Dia 7 (SBS-6107 EB)
- UNITED ELECTRIC Pressure Switch (H54-24)
- CANARM Exhaust Fan, Hazardous Location, 24 In (SD24-XPF)
- DAYTON Blower Wheel, Dia 9 7/16 In, Bore 1/2 In (2UTU8)
- LASKO FAN OSCIL ADJ 3SPD16""BLK (2521)
- LASKO BOX FAN 20"" 3SPD BASIC (3733)
- PROAIRA 9-inch Reversible Twin Window Fan, 2 Speed Control Extendable 22-1/4-inch to 31-1/4 (WNF9W)
- ALMO FULFILLMENT SERVICES Lasko Pivoting Utility Fan, 3 Speed, Black (4905)
- XPOWER 1560 CFM, 1 Amp, Variable Speed 13” Sealed Brushless DC Motor Air Circulator with 3-Hour Timer (FC-250D)
- BLACK & DECKER 16 '' Wall Fan with Remote (BFWL16R)
- VORNADO AIR Vornado 460 Whole Room Air Circulator, Black (CR1-0253-06)
- Oemtools Portable Utility Fans