Shop All Air Circulators
Oemtools
42-In Belt Dr Barrel Fan
Mfr # OEM24876
Zoro # G404662252
product price: $839.99
/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 630W
- Height 44.75
- Application Cool down your garage, workshop or warehouse
- Length 44.25
- For Use With Anywhere you need cool air.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # OEM24876
- Zoro # G404662252
- UPC # 76812248763
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 44.75 |
Length | 44.25 |
Width | 14.5 |
Details
Item | Fan |
Voltage | 630W |
Application | Cool down your garage, workshop or warehouse |
For Use With | Anywhere you need cool air. |
Media Weight | 92 |
Description
Cool down your garage, workshop or warehouse with an OEMTOOLS high velocity, heavy duty, industrial barrel fan. This fan is built with a durable metal structure and provides 13,400 CFM of circulation. Its
2-speed motor gives you control of airflow volume, while its belt driven motor offers high performance with lower vibration, increasing the motor's longevity. The 8 inch wheels make it easy to transport
anywhere you need cool air. 42" Drum Fan Provides 13,400 CFM,2-Speed Motor Gives Operator Control of Airflow Volume,Belt Driven Motor Offers High Performance with Lower Vibration, Increasing Motor Longevity, Designed with 4 Precision-Balanced Aluminum Blades for Efficient Operation, 8" Wheels for Easy Transport, 6' UL Listed Power Cord
2-speed motor gives you control of airflow volume, while its belt driven motor offers high performance with lower vibration, increasing the motor's longevity. The 8 inch wheels make it easy to transport
anywhere you need cool air. 42" Drum Fan Provides 13,400 CFM,2-Speed Motor Gives Operator Control of Airflow Volume,Belt Driven Motor Offers High Performance with Lower Vibration, Increasing Motor Longevity, Designed with 4 Precision-Balanced Aluminum Blades for Efficient Operation, 8" Wheels for Easy Transport, 6' UL Listed Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Flame Retardant Flexible Duct 32Ft for 8 Inch Diameter Fan (292602)
- NU-CALGON Evaporator Cleaner, Liquid, 2.5 gal, Green (4168-05)
- SUPCO Quick Disc, Insulated, T1007C, PK100 (T1007C)
- DAYTON Main Control Board (11J28R06881)
- GLOBAL INDUSTRIAL 24 Diameter Deluxe Oscillating Pedestal Fan 1/2HP (292593)
- DAYTON Light-Duty Quiet-Design Industrial Fan 24" Oscillating, 115VAC, 2280/4320/5030 CFM (2RDZ6)
- ILIVING 18 in. Rechargeable Battery-Operated Camping Floor Fan, Portable Outdoor Fan with Lithium Battery (ILG8RX18)
- MULTIFAN Fan 24 in 460VAC (V4D63K8M71100)
- DAYTON Light-Duty Quiet-Design Industrial fan 24" Oscillating, 115VAC, 2280/4320/5030 CFM (2RDZ8)
- PATTERSON Oscillator Assembly Oscillating, 120V (OSC BLUE)
- CONTINENTAL DYNAMICS Continental Dynamics® 24" Wall Mounted Misting Fan, Outdoor Rated, Oscillating, 7435 CFM, 1/7 HP (293073)
- Oemtools Air Circulators