Shop All Drain & Drip Pans
Oemtools
4 Gallon Oil Drain Pan, Black
Mfr # 87033
Zoro # G8238617
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 23
- Width 18
- Height (In.) 6
- Application The OEMTOOLS 87033 4 Gallon Oil Drain Pan is designed for efficient transfer of liquids. For durability and product longevity, this oil drain pan is constructed with chemical-resistant polyethylene. The 4 Gallon Oil Drain also features a pour spout and no-splash lip to help prevent potentially dangerous fluid spills.
- Weight 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 87033
- Zoro # G8238617
- UPC # 76812870339
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Length | 23 |
Width | 18 |
Height (In.) | 6 |
Details
Item | Oil Drain Pan |
Application | The OEMTOOLS 87033 4 Gallon Oil Drain Pan is designed for efficient transfer of liquids. For durability and product longevity, this oil drain pan is constructed with chemical-resistant polyethylene. The 4 Gallon Oil Drain also features a pour spout and no-splash lip to help prevent potentially dangerous fluid spills. |
Weight | 2.2 |
For Use With | Automotive liquids |
Description
4 Gallon Oil Drain Pan is designed for efficient transfer of liquids. For durability and product longevity, this oil drain pan is constructed with chemical-resistant polyethylene. The 4 Gallon Oil
Drain also features a pour spout and no-splash lip to help prevent
potentially dangerous fluid spills. Heavy Duty Polyethylene Construction, Features a Pour Spout and No-Splash Lip,
3 Ergonomic Handles for Efficient Transport and Easy Pouring,
Dimensions: 22-3/4" (Ø) x 6-7/8" (H)
Drain also features a pour spout and no-splash lip to help prevent
potentially dangerous fluid spills. Heavy Duty Polyethylene Construction, Features a Pour Spout and No-Splash Lip,
3 Ergonomic Handles for Efficient Transport and Easy Pouring,
Dimensions: 22-3/4" (Ø) x 6-7/8" (H)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inflator Gauge, 0 to 220 psi (2HKX4)
- BALDWIN FILTERS Max. Perf. Glass Transmission Spin-On, BT8316-MPG (BT8316-MPG)
- DORMAN Interior Door Handle Front Left Black Metal, Dorman - Help 77178M (77178M)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 24"W, Silver, 8.0 cu. ft. (1705130)
- OEMTOOLS 18 Gallon Metal Oil Drain, Green (87042)
- OEMTOOLS 18 Gallon Upright Portable Oil Drain (87031)
- OEMTOOLS Transmission Drain Pan (87035)
- OEMTOOLS 4 Gal Oil Drain Pan, Green (87034)
- OEMTOOLS 9 Gallon Upright Portable Oil Drain (87032)
- OEMTOOLS 2.8 Quart Low Profile Drain Pan (87017)
- JOHNDOW INDUSTRIES Portable Oil Drain, 8 Gal. (JDI-8DCP)
- Oemtools Drain & Drip Pans