Shop All Pipe Wrenches
Oemtools
36" Pipe Wrench Aluminum
Mfr # APW36
Zoro # G8238669
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 31.5
- Width 6.25
- Weight 12
- Height 2.5
- Application The GreatNeck 36 Inch Aluminum Pipe Wrench is a great addition to any tool collection – a professional pipe wrench that is lightweight aluminum with the strength of steel. Perfectly balanced and featuring precision milled jaws for excellent gripping power, this wrench is designed for serious pipe work, gas and oil line work, machine work, and other industrial work.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # APW36
- Zoro # G8238669
- UPC # 76812024188
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 31.5 |
Width | 6.25 |
Height | 2.5 |
Details
Item | Pipe Wrench |
Weight | 12 |
Application | The GreatNeck 36 Inch Aluminum Pipe Wrench is a great addition to any tool collection – a professional pipe wrench that is lightweight aluminum with the strength of steel. Perfectly balanced and featuring precision milled jaws for excellent gripping power, this wrench is designed for serious pipe work, gas and oil line work, machine work, and other industrial work. |
For Use With | Fasteners |
Description
36 Inch Aluminum Pipe Wrench is a great addition to any tool collection - a professional pipe wrench that is lightweight
aluminum with the strength of steel. Perfectly balanced and featuring precision milled jaws for excellent gripping power, this wrench is designed for serious pipe work, gas and oil line work, machine work, and other industrial work. Lightweight Aluminum with the Strength of Steel, Precision Milled Moveable Jaws, Perfectly Balanced
aluminum with the strength of steel. Perfectly balanced and featuring precision milled jaws for excellent gripping power, this wrench is designed for serious pipe work, gas and oil line work, machine work, and other industrial work. Lightweight Aluminum with the Strength of Steel, Precision Milled Moveable Jaws, Perfectly Balanced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 3/8 12 Point 55mm 3/8 Sq. Drive (3305A-3/8)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1" (09813)
- UNITED SCIENTIFIC C-Clamp, 3" Jaw Opening (CLMPC3)
- STARRETT 35 ft. Tape Measures, 1" Blade (KTX1-35-N)
- WESTWARD 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (4YR94)
- MILWAUKEE TOOL Pipe Wrench (48-22-7215)
- ROTHENBERGER 5 51/100 in L 2 in Cap. Steel Professional Pipe Wrench Set (70130X)
- RIDGID 14 in L 2 in Cap. Cast Iron Rapid Pipe Wrench (14)
- K-TOOL INTERNATIONAL Monkey Wrench, 9", Black Oxide (KTI49309)
- RIDGID 24 in. Heavy Duty Straight Pipe Wrench (31030)
- GREAT NECK 18-In Aluminum Pipe Wrench (APW18)
- Oemtools Pipe Wrenches