Shop All Air Circulators
Oemtools
36-In Barrel Fan Tilt
Mfr # OEM24875
Zoro # G804662234
product price: $800.99
/ea
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 450W
- Height 43
- Application This fan is ideal for garage, workshop, greenhouse, warehouse and any other area that may need a heavy duty portable barrel fan.
- Length 41.5
- Media Weight 68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # OEM24875
- Zoro # G804662234
- UPC # 76812248756
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 43 |
Length | 41.5 |
Width | 11 |
Details
Item | Fan |
Voltage | 450W |
Application | This fan is ideal for garage, workshop, greenhouse, warehouse and any other area that may need a heavy duty portable barrel fan. |
Media Weight | 68 |
For Use With | This fan is ideal for garage, workshop, greenhouse, warehouse and any other area that may need a heavy duty portable barrel fan. |
Description
Keep your workspace cool with an OEMTOOLS high velocity, heavy duty, commercial barrel fan. Built with a durable metal structure, this multi-functional fan increases airflow with a powerful, energy-efficient motor and sturdy aluminum blades. This fan is ideal for garage, workshop, greenhouse, warehouse and any other area that may need a
heavy duty portable barrel fan.
36" Tilting Barrel Fan Provides 11,280 CFM,2-Speed Motor Gives Operator Control of Airflow Volume,
3 Balanced Aluminum Fan Blades and High Efficiency Motor to Optimize Airflow,
Built for Easy Movement - Convenient Handles and Wheels, 6' UL Listed Power Cord
heavy duty portable barrel fan.
36" Tilting Barrel Fan Provides 11,280 CFM,2-Speed Motor Gives Operator Control of Airflow Volume,
3 Balanced Aluminum Fan Blades and High Efficiency Motor to Optimize Airflow,
Built for Easy Movement - Convenient Handles and Wheels, 6' UL Listed Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Sun Shield For Remote Bulb Controllers, (34886A/U)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01121)
- DYNA-GLO Convection Portable Gas Heater, Liquid Propane, 15 29/32 in Wx (RMC-LPC200DG)
- MODINE Transformer, 120V Prim, 24V Secon, 40VA (5H0719560001)
- VENCO Mobile Drum Fan 42" Non-Oscillating (VMAC-42-BD-WK)
- XPOWER 1/3 HP, 2600 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with Power Outlets for Daisy Chain (P-600A)
- SURE FLAME Drum Fan 20" 120VAC (FN20)
- VIE AIR Vie Air VA-20PMC 20 in. Industrial 3 Speed Heavy Duty Powerful & Quiet Metal High Velocity 360 Degree Tilting Pedestal Drum Fan (VA-20PMC)
- AIRMASTER FAN Air Circulator 30" Non-Oscillating, 115VAC, 2700/4400/6100 CFM (71586)
- MARADYNE Pacesetter Fan 16" 12VAC (MP162K)
- TPI INDUSTRIAL TPI 30" Wall Mount Fan, 3 Speed, 4200 CFM, 120V, 1/4 HP, Single Phase (CACU30W)
- Oemtools Air Circulators