Shop All Combination Wrenches
Oemtools
35 mm Jumbo Combination Wrench
Mfr # 22132
Zoro # G8407072
original price:
$20.51
10% off
$18.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 17.2
- For Use With fasteners
- Width 2.7
- Height 0.7
- Application MTOOLS 35 mm Jumbo Wrenches are made of high quality dropforged steel and are precision-machined to prevent fastener damage.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oemtools
- MFR # 22132
- Zoro # G8407072
- UPC # 76812221322
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 17.2 |
Width | 2.7 |
Height | 0.7 |
Details
Item | Jumbo Combination Wrench |
For Use With | fasteners |
Application | MTOOLS 35 mm Jumbo Wrenches are made of high quality dropforged steel and are precision-machined to prevent fastener damage. |
Weight | 2.2 |
Description
35 mm Jumbo Wrenches are made of high quality dropforged steel and are precision-machined to prevent fastener damage. Durable Chrome Plated Finish is Easy to Keep Clean While Providing a Lifetime of Protection Against Corrosion. Raised-Panel Design for Added Strength. 15° Offset 12 Pt. Box End Design Provides Clearance for Your Knuckles.
Box End Incorporates a Radius Corner Design That Engages the Flats of the Fastener (Not the Corners), Providing 15% to 20% More Torque.
Open End is Offset 15° for Greater Access and Designed with a Continuous Curve That distributes Stress Back into the Wrench
for Increased Strength0
Box End Incorporates a Radius Corner Design That Engages the Flats of the Fastener (Not the Corners), Providing 15% to 20% More Torque.
Open End is Offset 15° for Greater Access and Designed with a Continuous Curve That distributes Stress Back into the Wrench
for Increased Strength0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-16 HSS Left Hand 4 Flute Plug Tap (DWT60776)
- EMPIRE LEVEL 36" x 1" Aluminum Straight Edge (403)
- DEWALT ToughSystem 2.0 2-Drawer Tool Box, Multi, Black, 22 in W x 12 in D x 12-1/2 in H (DWST08320)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 16mm (108020-0160)
- OEMTOOLS 1-1/8" Jumbo Combination Wrench (22103)
- OEMTOOLS 30 mm Jumbo Combination Wrench (22128)
- OEMTOOLS 32 mm Jumbo Combination Wrench (22129)
- OEMTOOLS 24 mm Jumbo Combination Wrench (22124)
- OEMTOOLS 40 mm Jumbo Combination Wrench (22134)
- OEMTOOLS 27 mm Jumbo Combination Wrench (22126)
- GEARWRENCH 14 90T 12 PT Combi Ratchet Wrench (KDT86940)
- Oemtools Wrenches