Shop All Screwdriver Bit Sets
Oemtools
33 Piece Impact Rated Bit Set
Mfr # 25960
Zoro # G004662232
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.4
- Application High torque applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oemtools
- MFR # 25960
- Zoro # G004662232
- UPC # 76812259608
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 7.4 |
Details
Application | High torque applications |
Item | Driving Bit |
Description
The OEMTOOLS 33 Piece Impact Rated Driving Bit Set contains a variety of bits for high torque applications. The bits are made of durable S2 steel construction with precision chamfered edges for reduced stripping and feature black oxide finish to resist corrosion.
Phillips: (1) #1, (2) #2, (1) #3,Slotted: (2) SL5, (2) SL6, (2) SL7,Pozidrive: #1 (1), #2 (2), #3 (1),Torx: (1) T10, (1) T15, (1) T20, (1) T25, (2) T30, (2) T40,Hex: (2) 3 mm, (2) 4 mm, (2) 5 mm, (2) 6 mm,Square: (1) SQ2, (1) SQ3,Magnetic Impact Rated Bit Adapter
Phillips: (1) #1, (2) #2, (1) #3,Slotted: (2) SL5, (2) SL6, (2) SL7,Pozidrive: #1 (1), #2 (2), #3 (1),Torx: (1) T10, (1) T15, (1) T20, (1) T25, (2) T30, (2) T40,Hex: (2) 3 mm, (2) 4 mm, (2) 5 mm, (2) 6 mm,Square: (1) SQ2, (1) SQ3,Magnetic Impact Rated Bit Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 100 ft Tape Measure, 1/2 in Blade (OTR-18-100)
- PROTO 1/4 in Drive, 1/4" Torx(R) SAE Socket, 12 Points (J4708T)
- PROTO 3/8 in Drive Flex Impact Socket 16 mm Size 6 pt Deep Depth, Black Oxide (J78416MP)
- MICRO 100 Threading Tool, 3 in L, Carbide (IT-4902000)
- DIABLO Driver Bit Range Of Slotted Bits De, PK2 (DSL8101P2)
- DIABLO Driver Bit Range Of Phillips, Square And (DDEV25-S3)
- BOSCH 44 pc. Screwdriver Bit Set (SDMS44)
- RICHELIEU HARDWARE CRV Screwdriver Bit Set - 40 Pieces (804980)
- DEWALT #8 Drill/Drive Unit (DW2701)
- PROTO 10 Piece Insert Bit Set, 1/4 in (J61901)
- GRK FASTENERS STAR BIT T25 X 2 in., 25PK (86443)
- Oemtools Screwdrivers and Nutdrivers