Shop All Mechanics Length Drill Bits
Oemtools
31 Piece 3/8" Drive Mechanic's Set Metric
Mfr # 23998
Zoro # G8406829
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 20.6
- Application The OEMTOOLS 31 Piece 3/8 Inch Drive Mechanic's Set includes deep and shallow 6 Pt. sockets made with a unique alloy steel that is heat treated for extra strength and longevity. Most trays have sizes etched in them for quick and easy identification.
- Width 8.2
- Height 2.3
- Weight 5.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 23998
- Zoro # G8406829
- UPC # 76812239983
- Country of Origin Taiwan, Province of China
- Category Mechanics Length Drill Bits
Dimensions
Overall Length | 20.6 |
Width | 8.2 |
Height | 2.3 |
Details
Application | The OEMTOOLS 31 Piece 3/8 Inch Drive Mechanic's Set includes deep and shallow 6 Pt. sockets made with a unique alloy steel that is heat treated for extra strength and longevity. Most trays have sizes etched in them for quick and easy identification. |
Item | Drive Mechanic's Metric Set |
Weight | 5.85 |
For Use With | Socket fasteners |
Description
31 Piece 3/8 Inch Drive Mechanic's Set includes deep
and shallow 6 Pt. sockets made with a unique alloy steel that is heattreated for extra strength and longevity. Most trays have sizes etched in them for quick and easy identification.
EVA Trays are Designed to Fit Securely in a Cabinet or Tool
Box Custom Cut of the Tool is a Hi-Vis Green Making it Noticeable if a Tool is Missing. Made with Unique Alloy Steel That is Heat-Treated for Extra Strength and Longevity0
Features a Hard ChromeTM Finish: an Easy-to-Clean Smooth
Satin Finish That Keeps Rust Away and Won't Show Prints
Posi-Grip No-Slip® Design Shallow Sockets (6 Pt.): 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19 mm 3/8" Drive Deep Sockets (6 Pt.): 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19 mm. 3/8" Spark Plugs: 5/8" and 9/16". 3/8" Ratchet
and shallow 6 Pt. sockets made with a unique alloy steel that is heattreated for extra strength and longevity. Most trays have sizes etched in them for quick and easy identification.
EVA Trays are Designed to Fit Securely in a Cabinet or Tool
Box Custom Cut of the Tool is a Hi-Vis Green Making it Noticeable if a Tool is Missing. Made with Unique Alloy Steel That is Heat-Treated for Extra Strength and Longevity0
Features a Hard ChromeTM Finish: an Easy-to-Clean Smooth
Satin Finish That Keeps Rust Away and Won't Show Prints
Posi-Grip No-Slip® Design Shallow Sockets (6 Pt.): 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19 mm 3/8" Drive Deep Sockets (6 Pt.): 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19 mm. 3/8" Spark Plugs: 5/8" and 9/16". 3/8" Ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Impact Socket, 3/4 inch Drive, 6 pt, 1-5/8 inch (652002 1.5/8)
- KRAFT TOOL Magnesium Hawk w/ProForm, 13" x 13 (PL263PF)
- ULTRA-DEX USA Indexable Boring Bar, A20U MCLNL4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A20U MCLNL4)
- SUNEX 3/4" Drive Impact Socket Set, SAE, 29 pcs (4696)
- OEMTOOLS 64 Piece 1/4" Drive Mechanic's Set (23997)
- KNKUT 1564 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-15-64)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 7/16 (C30528)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 17/64 (C23843)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 27/64 (C23853)
- KNKUT 1164 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-11-64)
- WESTWARD Mechanics Drill, HSS, 5/64,135 Deg (2UFU6)
- Oemtools Mechanics Length Drill Bits