Shop All Air Circulators
Oemtools
30" Oscillating Pedestal Misting Fan
Mfr # 23979
Zoro # G8238818
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Height 9.1
- Width 32.4
- Media Weight 58
- For Use With Large outdoor space
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 23979
- Zoro # G8238818
- UPC # 76812239792
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 9.1 |
Width | 32.4 |
Length | 43.8 |
Details
Item | Misting Fan |
Voltage | 120 V |
Media Weight | 58 |
For Use With | Large outdoor space |
Application | To keep a large outdoor space cool |
Description
30 Inch Oscillating Pedestal Misting Fan is a great way to keep a large outdoor space more comfortable so you can be productive during the blistering heat of summer. The 3-speed motor produces 7200 CFM allowing you to get the most airflow, and its handy tilt function lets you control where the air is directed. IP44 Rated Water Resistant Motor with Misting Ring,
3-Speed Motor Allows Operator to Control Airflow Volume, Voltage: 120 V/60 Hz
Current: 2.0A, Misting Ring Connects to Standard Water Hose
3-Speed Motor Allows Operator to Control Airflow Volume, Voltage: 120 V/60 Hz
Current: 2.0A, Misting Ring Connects to Standard Water Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Blower Hose with Cuffs, 18 in.ID, Neoprene (0615-1800-0565)
- LENNOX Hard Start Kit, Le88M91 (88M91)
- NU-CALGON Ethylene Glycol, 5 gal, Green/Yellow (4189-05)
- DURAFLO Roof Vent 61 Sqin Blk Slant Bk (6065BL)
- DAYTON Drop Cord Rocker Switch, Yellow (1VCH6)
- ILIVING Portable 30 in. 3-Speed 8300 CFM High Velocity Drum Fan, Industrial, Commercial, Air Circulator (ILG8MF30-83)
- DAYTON Light-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 2460/3480 CFM (6ALE6)
- TPI INDUSTRIAL Portable Power Mister, w/10-ga Container (PM18S-HD)
- XPOWER 1/4 HP, 2100 CFM, 1 Amp, 4 Speeds Multipurpose 14" Diameter Air Circulator with Built-in Power Outlets (FC-300A)
- SCHAEFER Standard-Duty Industrial Fan 20" Non-Oscillating, 115/230VAC, 5470 CFM (GVK20)
- VENCO Drum Fan 36" Non-Oscillating (VMAC-36-DD-SM)
- Oemtools Air Circulators