Shop All Portable Utility Fans
Oemtools
30" Oscillating Pedestal Fan
Mfr # 24885
Zoro # G7629048
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Shop or garage
- Length 32.75
- Height 40.5
- Application If your shop or garage has a large area that needs to be kept at a manageable working temperature, the OEMTOOLS 30 Inch Oscillating Pedestal Fan is a great way to keep you cool and productive during the blistering summer months. The 3-speed motor produces 9500 CFM allowing you to get the most airflow for your work area, and its handy tilt function lets you control where the air is directed.
- Weight 53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 24885
- Zoro # G7629048
- UPC # 76812248855
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Length | 32.75 |
Height | 40.5 |
Width | 7.25 |
Details
For Use With | Shop or garage |
Application | If your shop or garage has a large area that needs to be kept at a manageable working temperature, the OEMTOOLS 30 Inch Oscillating Pedestal Fan is a great way to keep you cool and productive during the blistering summer months. The 3-speed motor produces 9500 CFM allowing you to get the most airflow for your work area, and its handy tilt function lets you control where the air is directed. |
Weight | 53 |
Item | Pedestal Fan |
Description
If your shop or garage has a large area that needs to be kept at a manageable working temperature, the OEMTOOLS 30 Inch Oscillating Pedestal Fan can keep you cool and productive during the blistering summer months. The 3-speed motor produces 9500 CFM so you get the most airflow for your work area, while its handy tilt function lets you control where the air is directed. 30" Pedestal Fan with Adjustable Stand Height,
Oscillates 180° to Maximize Airflow Throughout Workspace
Precision-Balanced Aluminum Fan Blades and High Efficiency
Motor Provides 9500 CFM, 3-Speed (2.4A) Motor Allows Operator to Control Airflow Volume, 6' UL Listed Power Cord
Oscillates 180° to Maximize Airflow Throughout Workspace
Precision-Balanced Aluminum Fan Blades and High Efficiency
Motor Provides 9500 CFM, 3-Speed (2.4A) Motor Allows Operator to Control Airflow Volume, 6' UL Listed Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKOOL 1.1 ton/ 115V/ 15 AMP (KPAC1411-2)
- CANARM Uplast Exhauster, 16-1/2 in Wheel Dia. (ALX165-UB)
- DAYTON Natural Gas Valve (1FEK5)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Burgundy Red (8/Bag) (LVSL0008RD)
- OEMTOOLS 24" Outdoor Oscillating Wall Mount Fan (OEM24893)
- OEMTOOLS 20" Oscillating Pedestal Fan (OEM24871)
- CD 30 Orbital Tilt Portable Blower Fan, Direct Drive (SFDC-750AT2OS)
- VORNADO FANS 533 7 3SPD Comp Fan (CR1-0116-06)
- DEWALT MAX Jobsite Fan 20V w/ Battery (DCE512B + DCB205)
- TEMPEST PPV Fan Blower, SS, Elec., 16in (910-1200)
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, White (PF16W)
- Oemtools Portable Utility Fans