Shop All Combination Wrenches
Oemtools
30 mm Jumbo Combination Wrench
Mfr # 22128
Zoro # G8406716
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15
- Height 0.5
- For Use With fasteners
- Width 2.2
- Application EMTOOLS 30 mm Jumbo Wrenches are made of high quality dropforged steel and are precision-machined to prevent fastener damage.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 22128
- Zoro # G8406716
- UPC # 76812221285
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 15 |
Height | 0.5 |
Width | 2.2 |
Details
Item | Jumbo Combination Wrench |
For Use With | fasteners |
Application | EMTOOLS 30 mm Jumbo Wrenches are made of high quality dropforged steel and are precision-machined to prevent fastener damage. |
Weight | 1.55 |
Description
30 mm Jumbo Wrenches are made of high quality dropforged steel and are precision-machined to prevent fastener damage. Durable Chrome Plated Finish is Easy to Keep Clean While Providing a Lifetime of Protection Against Corrosion. Raised-Panel Design for Added Strength. 15° Offset 12 Pt. Box End Design Provides Clearance for Your
Knuckles. Box End Incorporates a Radius Corner Design That Engages the Flats of the Fastener (Not the Corners), Providing 15% to 20% More Torque. Open End is Offset 15° for Greater Access and Designed with a Continuous Curve that Distributes Stress Back into the Wrench for Increased Strength.
Knuckles. Box End Incorporates a Radius Corner Design That Engages the Flats of the Fastener (Not the Corners), Providing 15% to 20% More Torque. Open End is Offset 15° for Greater Access and Designed with a Continuous Curve that Distributes Stress Back into the Wrench for Increased Strength.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Prec. Screwdriver, Slotted, 1.5mm x 1-5/8 (26015)
- WILTON Master Hammer Kit, Forged 46 HRC Steel (11108)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-20", 3/4" dia. (WSS-013)
- FREUD Mortising Router Bit, 5/16" Cutting L (16-560)
- OEMTOOLS 2" Jumbo Combination Wrench (22112)
- OEMTOOLS 25 mm Jumbo Combination Wrench (22125)
- OEMTOOLS 32 mm Jumbo Combination Wrench (22129)
- OEMTOOLS 50 mm Jumbo Combination Wrench (22137)
- OEMTOOLS 24 mm Jumbo Combination Wrench (22124)
- OEMTOOLS 35 mm Jumbo Combination Wrench (22132)
- GEARWRENCH 1516 90T 12 PT Flex Combi Ratchet Wrench (KDT86752)
- Oemtools Combination Wrenches