Shop All Portable Utility Fans
Oemtools
30 Inch Outdoor Oscillating Wall Mount Fan
Mfr # OEM24894
Zoro # G7628987
product price: $770.99
/ea
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9.75
- Height 32.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # OEM24894
- Zoro # G7628987
- UPC # 76812248947
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Width | 9.75 |
Height | 32.25 |
Details
Item | Wall Mount Fan |
Description
The OEMTOOLS 30 Inch Outdoor Oscillating Wall Mount Fan has a 3-speed motor that produces 7200 CFM, making it ideal for keeping your shop or patio cool during warmer months of the year. Easy assembly and durable mounting brackets make installation fast and easy. Its waterproof motor housing is perfect for damp environments in your garage or patio. Easily Assembled and Wall Mounted. Powerful 3-Speed Motor Produces 7200 CFM. Oscillating Function Provides Effective Air Circulation. IP44 Water Resistance Rating for Outdoor Use. Output Power: 1/7 HP. Speed: 1080 RPM. SPL: 76dB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L Stainless Steel, 64 Plates -Condenser Single Circuit 120k BTU (CBH30-64H)
- DAYTON Air Pressure Switch Std. Alt. 0 - 4999 ft. (11J11R06779-002)
- ATCO Insulated Flexible Duct, 12" Dia. (13102512)
- HOSHIZAKI Base Cover (321525G01)
- VENTAMATIC MaxxAir 16" Turbo Tilt Floor Fan, 3,000 CFM (HVFF16T RED)
- GOOD HOUSEKEEPING 16in Retro Pedestal Fan in Brushed Nickel (92654-BN)
- TINKERTOOLS High Velocity .75 HP 3 Speed 3 Position 3450 CFM Air Mover-Carpet Dryer-Floor Dryer (TI13368)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Salmon finish (92610)
- MAKITA 12V max CXT® 7-1/8" Fan (CF100DZ)
- VENTAMATIC MaxxAir„¢ 30" Pedestal Fan, 4,800 CFM, 1/4 HP, 1 Phase (HVPF30YOKEUPS)
- GLOBAL INDUSTRIAL 36 Portable Tilt Blower Fan, Direct Drive (258320)
- Oemtools Portable Utility Fans