Shop All Mobile Workbenches & Workstations
Oemtools
29" Portable Tear Down Tray, Black
Mfr # 24960
Zoro # G7604164
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drawer Height 7.38
- Length 32.3
- Weight 41.3
- Drawer Width 21.3
- Used With Bin or Container Style Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 24960
- Zoro # G7604164
- UPC # 76812249609
- Country of Origin China
- Category Mobile Workbenches & Workstations
Dimensions
Drawer Height | 7.38 |
Length | 32.3 |
Drawer Width | 21.3 |
Details
Item | Portable Tear Down Tray |
Weight | 41.3 |
Used With Bin or Container Style | Tools |
Typical Bag or Tote Application | Ideal for any shop or garage, the OEMTOOLS 29 inch portable tear down tray features a durable powder coated, all-steel construction. The spacious 29" x 20" tray is outfitted with EVA foam work surface liners to ensure your tools will stay put while you maneuver the tray through your workspace. Accidents happen -- this tool tray features rubber-lined corners to help protect vehicles from scratches and dents. This tear down tray allows easy mobility for you and your tools. |
Description
Ideal for any shop or garage, the OEMTOOLS 29 Inch Portable Tear Down Tray features a durable powder coated, all-steel construction. The spacious 29" x 20" tray is outfitted with EVA foam work surface liners to ensure your tools will stay put while you maneuver the tray though your workspace. Accidents happen -- this tool tray features rubber-lined corners to help protect vehicles from scratches and dents.
This tear down tray allows easy mobility for you and your tools. Tray Height (Adjustable): 33-1/2" to 49-1/4", Total Weight Capacity: 55 Lb., 29" x 20" Work Surface, Durable Powder Coat Finish, Rubber Bumper Corners, Easy to Maneuver with (4) 2-1/2" Casters, Color: Black
Warranty Information:
This tear down tray allows easy mobility for you and your tools. Tray Height (Adjustable): 33-1/2" to 49-1/4", Total Weight Capacity: 55 Lb., 29" x 20" Work Surface, Durable Powder Coat Finish, Rubber Bumper Corners, Easy to Maneuver with (4) 2-1/2" Casters, Color: Black
Warranty Information:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, Red, 17 7/8 in L (QSB110RD)
- AKRO-MILS Steel Bench Pick Rack, Yellow (APRBENCH120)
- BUCKHORN Green Attached Lid Container, Plastic, 16.83 gal Volume Capacity (AR2717120204000)
- 80/20 Cabinet Handle, Aluminum 5", Black (2884)
- ZORO SELECT Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-32B-LU-95)
- LITTLE GIANT Workstation, 1-Drawer, Pegboard, 24 x 36" (SW-2436-LLPB-DR)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 38 In. L, Black (FG618000BLA)
- STANLEY Black & Decker Workmate® 225 Portable Workbench, Project Center & Vise, 450 Lb. Capacity (WM225)
- ZORO SELECT Louvered Cart, 54-1/2 In. H, 36 In. L (RSC-2436-2-LP-2DR-32B-95)
- ZORO SELECT Mobile Equipment Stand, 500 lb., 35 In. H (23AR44)
- LAKESIDE 24"W x 36"L x 34"H, SS Instrument Table w/Shelf (8357)
- Oemtools Mobile Workbenches & Workstations