Shop All Combination Wrenches
Oemtools
25 mm Jumbo Combination Wrench
Mfr # 22125
Zoro # G8406628
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 13.2
- Weight 1
- Width 3.1
- Height 0.4
- For Use With Durable Chrome Plated Finish is Easy to Keep Clean While Providing a Lifetime of Protection Against Corrosion. Raised-Panel Design for Added Strength. 15° Offset 12 Pt. Box End Design Provides Clearance for Your Knuckles. Box End Incorporates a Radius Corner Design That Engages the Flats of the Fastener (Not the Corners), Providing 15% to 20% More Torque. Open End is Offset 15° for Greater Access and Designed with a Continuous Curve that Distributes Stress Back into the Wrench for Increased Strength. Lifetime Warranty.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 22125
- Zoro # G8406628
- UPC # 76812221254
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 13.2 |
Width | 3.1 |
Height | 0.4 |
Details
Item | Jumbo Combination Wrench |
Weight | 1 |
For Use With | Durable Chrome Plated Finish is Easy to Keep Clean While Providing a Lifetime of Protection Against Corrosion. Raised-Panel Design for Added Strength. 15° Offset 12 Pt. Box End Design Provides Clearance for Your Knuckles. Box End Incorporates a Radius Corner Design That Engages the Flats of the Fastener (Not the Corners), Providing 15% to 20% More Torque. Open End is Offset 15° for Greater Access and Designed with a Continuous Curve that Distributes Stress Back into the Wrench for Increased Strength. Lifetime Warranty. |
Description
25 mm Jumbo Wrenches are made of high quality dropforged steel and are precision-machined to prevent fastener damage.. Durable Chrome Plated Finish is Easy to Keep Clean While Providing a Lifetime of Protection Against Corrosion. Raised-Panel Design for Added Strength
15° Offset 12 Pt. Box End Design Provides Clearance for Your
Knuckles. Box End Incorporates a Radius Corner Design That Engages the Flats of the Fastener (Not the Corners), Providing 15% to 20% More Torque
Open End is Offset 15° for Greater Access and Designed with a Continuous Curve that Distributes Stress Back into the Wrench for Increased Strength.
15° Offset 12 Pt. Box End Design Provides Clearance for Your
Knuckles. Box End Incorporates a Radius Corner Design That Engages the Flats of the Fastener (Not the Corners), Providing 15% to 20% More Torque
Open End is Offset 15° for Greater Access and Designed with a Continuous Curve that Distributes Stress Back into the Wrench for Increased Strength.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-626)
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1"L, Thru Tap, Steel (GN6C----T5---21)
- GREY PNEUMATIC 1/2 dr metric hex set (1363MH)
- PANAVISE Repl Grooved Jaws, Bench Vise, Nylon, Black (344)
- OEMTOOLS 1-1/8" Jumbo Combination Wrench (22103)
- OEMTOOLS 2" Jumbo Combination Wrench (22112)
- OEMTOOLS 1-5/16" Jumbo Combination Wrench (22105)
- OEMTOOLS 1-5/8" Jumbo Combination Wrench (22109)
- OEMTOOLS 50 mm Jumbo Combination Wrench (22137)
- OEMTOOLS 29 mm Jumbo Combination Wrench (22127)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 7/16 " L.135 mm (40482828)
- Oemtools Combination Wrenches