Shop All Portable Utility Fans
Oemtools
24" Oscillating Wall-Mount Misting Fan
Mfr # 23980
Zoro # G7629066
original price:
$466.99
9% off
new price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Large outdoor work space
- Voltage 120 V
- Length 28.7
- Height 11
- Application To keep a large outdoor work space cool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 23980
- Zoro # G7629066
- UPC # 76812239808
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Length | 28.7 |
Height | 11 |
Width | 28.2 |
Details
For Use With | Large outdoor work space |
Voltage | 120 V |
Application | To keep a large outdoor work space cool |
Weight | 39 |
Item | Misting Fan |
Description
The OEMTOOLS 24 Inch Oscillating Wall-Mount Misting Fan is a great way to keep a large outdoor work space more comfortable so you can be productive during the blistering summer months. The 3-Speed Motor produces 7200 CFM allowing you to get the most airflow, and its oscillating function lets you cool a wider area. 7200 CFM. IP44 Rated Water Resistant Motor with Misting Ring. 3-Speed Motor Allows Operator to Control Airflow Volume. Size: 24". Weight: 28 Lb. Voltage: 120 V/60 Hz. Current: 2.4 A. Misting Ring Connects to Standard Water Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS Wireless Relay (IO-WR)
- CRESCENT NICHOLSON Steam Trap, 450F, Cast Iron, 0 to 125 psi (FTN-C5E9A)
- BELIMO Actuator, Spring Return On/Off, 120V, No.22 (TFB120-S)
- PARKER Brass Drain Cock Ball Valve Inline 1/4" (DC603-4)
- MAXX AIR 14 In. 3-Speed Misting Fan with 40 Gallon Tank (CDMP1420BLU)
- PROAIRA 12-inch Oscillating Table Fan w/Adjustable Tilt, 3 Speed Control, White (DF12W)
- PROAIRA 32-inch Oscillating Tower Fan, 3 Speed Control w/Remote and Timer, Black (TF32RB)
- GLOBAL INDUSTRIAL 36 Portable Tilt Blower Fan, Direct Drive (258320)
- XPOWER Axial Air Mover with Ozone Generator (M-25)
- MAKITA 12V max CXT® 7-1/8" Fan (CF100DZ)
- VENTAMATIC MaxxAir 30in Direct Drive Heavy Duty Portable Barrel Fan 5500 CFM (BF30DDREDUPS)
- Oemtools Portable Utility Fans