Shop All Combination Wrenches
Oemtools
24 mm Jumbo Combination Wrench
Mfr # 22124
Zoro # G8407188
original price:
$13.49
25% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14.9
- Height 0.2
- For Use With Fastener heads
- Weight 1
- Width 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 22124
- Zoro # G8407188
- UPC # 76812221247
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 14.9 |
Height | 0.2 |
Width | 2.2 |
Details
Item | Jumbo Combination Wrench |
For Use With | Fastener heads |
Weight | 1 |
Application | OEMTOOLS 24 mm Jumbo Combination Wrenches (12 Pt.) are made of high quality drop-forged alloy steel that delivers a long lasting durable wrench that can tackle any job. all OEMTOOLS are backed by our lifetime warranty so you can purchase knowing that if you have any problem with our products we will stand behind them. |
Description
24 mm Jumbo Combination Wrenches (12 Pt.) are made
of high quality drop-forged alloy steel that delivers a long lasting durable wrench that can tackle any job. Durable Chrome Plated Finish is Easy to Keep Clean While
Providing a Lifetime of Protection Against Corrosion
Raised-Panel Design for Added Strength. 15° Offset 12 Pt. Box End Design Provides Clearance for Your Knuckles.
Box End Incorporates a Radius Corner Design That Engages
the Flats of the Fastener (Not the Corners), Providing 15% to
20% More Torque. Open End is Offset 15° for Greater Access and Designed with a Continuous Curve That Distributes Stress Back into the Wrench for Increased Strength.
of high quality drop-forged alloy steel that delivers a long lasting durable wrench that can tackle any job. Durable Chrome Plated Finish is Easy to Keep Clean While
Providing a Lifetime of Protection Against Corrosion
Raised-Panel Design for Added Strength. 15° Offset 12 Pt. Box End Design Provides Clearance for Your Knuckles.
Box End Incorporates a Radius Corner Design That Engages
the Flats of the Fastener (Not the Corners), Providing 15% to
20% More Torque. Open End is Offset 15° for Greater Access and Designed with a Continuous Curve That Distributes Stress Back into the Wrench for Increased Strength.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 7/16-20 (7552-7)
- DRILL AMERICA 1/2" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA1/2)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.008 (111100800)
- WESTWARD 1/4", 3/8" Drive Socket Set SAE, Metric 65 Pieces 3/16 in to 13/16 in, 4 mm to 19 mm , Chrome (53PN75)
- OEMTOOLS 1-3/8" Jumbo Combination Wrench (22106)
- OEMTOOLS 1-7/16" Jumbo Combination Wrench (22107)
- OEMTOOLS 1-1/2" Jumbo Combination Wrench (22108)
- OEMTOOLS 2" Jumbo Combination Wrench (22112)
- OEMTOOLS 32 mm Jumbo Combination Wrench (22129)
- OEMTOOLS 50 mm Jumbo Combination Wrench (22137)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-19MM)
- Oemtools Wrenches