Shop All Rulers and Straight Edges
Oemtools
24 Inch Straight Edge
Mfr # 25355
Zoro # G7629020
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 24
- Width (In.) 2.25
- Includes Reusable protective edge
- Height 0.5
- Application The OEMTOOLS 25355 24 Inch Straight Edge features a precision ground edge designed for inspecting engine blocks and cylinder heads for distortion. This straight edge is constructed with 1/4" thick cold rolled steel and is powder-coated for durability.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 25355
- Zoro # G7629020
- UPC # 76812253552
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 24 |
Width (In.) | 2.25 |
Height | 0.5 |
Details
Includes | Reusable protective edge |
Item | Straight Edge |
Application | The OEMTOOLS 25355 24 Inch Straight Edge features a precision ground edge designed for inspecting engine blocks and cylinder heads for distortion. This straight edge is constructed with 1/4" thick cold rolled steel and is powder-coated for durability. |
Weight | 3.15 |
For Use With | Engine blocks and cylinder heads |
Description
The OEMTOOLS 25355 24 Inch Straight Edge features a precision ground edge designed for inspecting engine blocks and cylinder heads for distortion. This straight edge is constructed with 1/4" thick cold rolled steel and is powder-coated for durability. Use with a Feeler Gauge to Inspect for Distortion on Engine Blocks, Cylinder Heads, Fly Wheels, Main Bearing Saddles, Cam Bearing Saddles, Cam Covers and Bell Housings. Constructed with 1/4" Thick Cold Rolled Steel. Precision Ground Edge to +/- 0.001". Durable Powder-coat Finish. Hang Hole for Convenient Storage. Includes Reusable Protective Edge. Made in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 5/16-Inch Nut Driver 3-Inch Hollow Shaft (S10)
- ONSRUD Rout End Mill, Up Finish Tool, 3/8, 5/8 (66-320)
- YG-1 TOOL CO Spiral Point Tap, Plug 2 Flutes (J0283)
- TITAN Ratcheting Breaker Bar, 1/2"Dr, 24" (12024)
- VICTOR TECHNOLOGY Easy Read Stainless Steel Ruler, Standard/Metric, 12".5 Long, Blue (EZ12SBL)
- EMPIRE LEVEL 18-in Stainless Steel Rule (27318)
- FOWLER Fowler 52-381-010-0 1.05 x 300 mm Flex Metric Series Steel Rule (52-381-010-0)
- OIC Flexible Ruler, 12", 12/PK, Ast PK (OIC30209)
- FOWLER Fowler 54-422-500-0 IP54 Mini Mag PLUS Protractor with Back Light (54-422-500-0)
- STANLEY Stanley 33-116 PowerLock® Tape Rule 3/4" x 16' (33-116)
- MITUTOYO Knife Edge Stra Edge 6In. (528-103)
- Oemtools Measuring and Layout Tools