Shop All Portable Utility Fans
Oemtools
24" Heavy Duty Workstation Wall Oscillating Mount Fan
Mfr # 24896
Zoro # G7629075
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 24896
- Zoro # G7629075
- UPC # 76812248961
- Country of Origin China
- Category Portable Utility Fans
Description
24" Heavy Duty Workstation Wall Mount Oscillating Fan. The 1/5HP three speed motor moves 7000
CFM of air, and the tilt mechanism makes it easy to adjust the work angle. This fan has easy assembly and mounting for quick use right out of the box. Easily Assembled and Wall Mounted. Powerful 2 Speed Motor Produces 7000 CFM. Tilting Mechanism Allows 360° Rotation. IP44 Water Resistance Rating for Outdoor Use (Waterproof). Output Power: 1/5 HP. Speed: 1,050 RPM. SPL: 73dB.
CFM of air, and the tilt mechanism makes it easy to adjust the work angle. This fan has easy assembly and mounting for quick use right out of the box. Easily Assembled and Wall Mounted. Powerful 2 Speed Motor Produces 7000 CFM. Tilting Mechanism Allows 360° Rotation. IP44 Water Resistance Rating for Outdoor Use (Waterproof). Output Power: 1/5 HP. Speed: 1,050 RPM. SPL: 73dB.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Valve, 1-1/4", Stem-Up to Close, 20 gpm (VB-7223-0-4-9)
- DAYTON Grill, Cabinet Intake (AG36)
- CHILL PREMIER Window Air Conditioner, 115VAC, 8000 BtuH (CCF08B10B)
- L.B. WHITE Orifice and Snap Rings (572783)
- GLOBAL INDUSTRIAL 42 Portable Blower Fan, Belt Drive (600554)
- XPOWER 1/4 HP, 925 CFM, 2.3 Amps, 4 Positions, 3 Speeds Mini Mighty Air Mover with Power Outlets and 3-Hour Timer (P-230AT-Red)
- MIDEA INTERNATIONAL TRADING LTD HP 93SPD Twin Wind Fan (FW23-8HS)
- GLOBAL INDUSTRIAL 36 Portable Tilt Blower Fan, Direct Drive (258320)
- GOOD HOUSEKEEPING 16in Retro Pedestal Fan in Brushed Nickel (92654-BN)
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, Black (PF16B)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NU4)
- Oemtools Portable Utility Fans