Shop All Combination Wrenches
Oemtools
21 mm Jumbo Combination Wrench
Mfr # 22122
Zoro # G8407090
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10.3
- Application OEMTOOLS 21 mm Jumbo Combination Wrenches (12 Pt.) are made of high quality drop-forged alloy steel that delivers a long lasting durable wrench that can tackle and job. All OEMTOOLS are backed by our lifetime warranty so you can purchase knowing that if you have any problem with our products we will stand behind them.
- Weight 1
- Width 1.7
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 22122
- Zoro # G8407090
- UPC # 76812221223
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 10.3 |
Width | 1.7 |
Height | 0.5 |
Details
Item | Jumbo Combination Wrench |
Application | OEMTOOLS 21 mm Jumbo Combination Wrenches (12 Pt.) are made of high quality drop-forged alloy steel that delivers a long lasting durable wrench that can tackle and job. All OEMTOOLS are backed by our lifetime warranty so you can purchase knowing that if you have any problem with our products we will stand behind them. |
Weight | 1 |
For Use With | Fastener heads |
Description
21 mm Jumbo Combination Wrenches (12 Pt.) are made
of high quality drop-forged alloy steel that delivers a long lasting durable wrench that can tackle any job. Durable Chrome Plated Finish is Easy to Keep Clean While
Providing a Lifetime of Protection Against Corrosion
Raised-Panel Design for Added Strength. 15° Offset 12 Pt. Box End Design Provides Clearance for Your Knuckles.
Box End Incorporates a Radius Corner Design That Engages
the Flats of the Fastener, Not the Corners, Providing 15% to
20% More Torque. Open End is Offset 15° for Greater Access and Designed with a Continuous Curve That Distributes stress back intot he wrench ofr increased strength.
of high quality drop-forged alloy steel that delivers a long lasting durable wrench that can tackle any job. Durable Chrome Plated Finish is Easy to Keep Clean While
Providing a Lifetime of Protection Against Corrosion
Raised-Panel Design for Added Strength. 15° Offset 12 Pt. Box End Design Provides Clearance for Your Knuckles.
Box End Incorporates a Radius Corner Design That Engages
the Flats of the Fastener, Not the Corners, Providing 15% to
20% More Torque. Open End is Offset 15° for Greater Access and Designed with a Continuous Curve That Distributes stress back intot he wrench ofr increased strength.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide (J07509L)
- WESTWARD 1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome (53PN29)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97930)
- XCELITE General Hand Tool Kit, No. of Pcs. 86 (TCMB100STWN)
- OEMTOOLS 1-5/16" Jumbo Combination Wrench (22105)
- OEMTOOLS 46 mm Jumbo Combination Wrench (22136)
- OEMTOOLS 1-1/2" Jumbo Combination Wrench (22108)
- OEMTOOLS 27 mm Jumbo Combination Wrench (22126)
- OEMTOOLS 42 mm Jumbo Combiniation Wrench (22135)
- OEMTOOLS 2" Jumbo Combination Wrench (22112)
- MILWAUKEE TOOL 15/16 in. SAE Ratcheting Combination Wrench (45-96-9230)
- Oemtools Combination Wrenches