Oemtools

21 Gallon Waste Oil Drain


product price: $546.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Application The 21 gallon waste oil drain is a portable upright drain used for collection fluids under lift-mounted vehicles.
  • Width 22.05
  • Length 18.5
  • For Use With Vehicle fluids
  • Weight 66.04
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 22.05
Length 18.5
Height 44.9

Details

Application The 21 gallon waste oil drain is a portable upright drain used for collection fluids under lift-mounted vehicles.
For Use With Vehicle fluids
Weight 66.04

Description

21 Gallon Waste Oil Drain is a portable upright drain used for collecting fluids under lift-mounted vehicles.
Large Diameter Funnel That Includes a Removable Filter. Screen and Wide-Mouth Extension. Adjustable Height.
Simple Air Evacuation Using Only Shop Air and a Chuck.
Discharge Hose Length: 5/8" x 70". Oil Drain Funnel Diameter: 15". Oil Drain Extension Diameter: 22". Funnel Height Adjustment: 45" - 62"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.