Shop All Engine Specialty Tools
Oemtools
21 Gallon Oil Drain and Fluid Extractor
Mfr # 24862
Zoro # G8238748
product price: $995.99
/ea
Free Shipping & Returns
$995.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Includes 4 Extraction Tubes: 3/8" x 400 mm, 6 mm x 760 mm, 7 mm x 900 mm, 6 mm x 600 mm
- Length 21
- Application The OEMTOOLS 21 Gallon Oil Drain Vacuum and Extractor is designed for the collection of used fluids including motor oil, transmission fuild, and cooland from under lift-mounted vehicles, or by exacuation directly from fluid reservoirs or through dipstick tubes. The portable oil drainsystem is designed to safely capture oil and other vehicle fluids with the use of a large funnel of vacuum.
- Width 21.4
- Weight 84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 24862
- Zoro # G8238748
- UPC # 76812248626
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Dimensions
Length | 21 |
Width | 21.4 |
Height | 52 |
Details
Includes | Includes 4 Extraction Tubes: 3/8" x 400 mm, 6 mm x 760 mm, 7 mm x 900 mm, 6 mm x 600 mm |
Application | The OEMTOOLS 21 Gallon Oil Drain Vacuum and Extractor is designed for the collection of used fluids including motor oil, transmission fuild, and cooland from under lift-mounted vehicles, or by exacuation directly from fluid reservoirs or through dipstick tubes. The portable oil drainsystem is designed to safely capture oil and other vehicle fluids with the use of a large funnel of vacuum. |
Weight | 84 |
For Use With | Used fluids including motor oil, transmission fluid, and coolant. |
Description
21 Gallon Oil Drain Vacuum and Extractor is designed for the collection of used fluids including motor oil, transmission fluid, and coolant from under lift-mounted vehicles, or by
evacuation directly from fluid reservoirs or through dipstick tubes. The portable oil drain system is designed to safely capture oil and other vehicle fluids with the use of a large funnel or vacuum.. Discharge Hose Length: 82", Funnel Diameter: 15", Funnel Extension Adapter: 22", Funnel Height Adjustment: 45" - 62", External Air supply is Required
Includes 4 Extraction Tubes: 3/8" x 400 mm, 6 mm x 760 mm, 7 mm x 900 mm, 6 mm x 600 mm
evacuation directly from fluid reservoirs or through dipstick tubes. The portable oil drain system is designed to safely capture oil and other vehicle fluids with the use of a large funnel or vacuum.. Discharge Hose Length: 82", Funnel Diameter: 15", Funnel Extension Adapter: 22", Funnel Height Adjustment: 45" - 62", External Air supply is Required
Includes 4 Extraction Tubes: 3/8" x 400 mm, 6 mm x 760 mm, 7 mm x 900 mm, 6 mm x 600 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Power Steering Filter, 2-15/32 x 3-9/16In (P7134)
- ORALITE Consp Tape, Truck and Trailer, 2"X8.33Yd (18794)
- ZEROSTART Engine Heater - 400W 120V, 50Mm Plug Ford, Mazda, Toyota, Mitsubishi, Mwm Murphy, Toyota (3100071)
- RIG RITE Rig Rite 1190 BoatGo Storage Net - 32" (1190)
- OEMTOOLS Ford 2.0L, 2.3L, 2.5L Camshaft Alignment Tool Kit (24448)
- OEMTOOLS Cooling System Refiller AirEvac Kit (24444)
- OEMTOOLS Manual Fluid Extractor and Filler, 7 oz/.21 Qt/200mL (24985)
- OEMTOOLS Manual Fluid Extractor - 2.5 Gallons (9.5L) (24397)
- OEMTOOLS Manual Fluid Extractor - 2.1 Gallons (8L) (24936)
- OEMTOOLS Pneumatic/Manual Fluid Extractor 2.5 Gallon (9.5L) (24938)
- HORIZON TOOL 20 Pc Electrical Back Probe Kit (613)
- Oemtools Engine Specialty Tools