Shop All Air Circulators
Oemtools
20" Tilting Pedestal Misting Fan
Mfr # 23978
Zoro # G8238678
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Height 9.1
- Length 24.7
- Width 24.1
- Media Weight 26.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 23978
- Zoro # G8238678
- UPC # 76812239785
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 9.1 |
Length | 24.7 |
Width | 24.1 |
Details
Item | Misting Fan |
Voltage | 120 V |
Media Weight | 26.15 |
Application | Will keep your outdoor space cool and comfortable. |
For Use With | Outdoor space |
Description
20 Inch Tilting Pedestal Misting Fan will keep your outdoor space cool and comfortable, even when temperatures soar. Its energy efficient design and metal blades allow the internal orbital fan to move 5400 CFM of air. IP 44 Rated Water Resistant Motor with Misting Ring, 3-Speed Motor Allows Operator to Control Airflow Volume, Size: 20", Voltage: 120 V/60 Hz
Current: 1.15 A, Misting Ring Connects to Standard Water Hose.
Current: 1.15 A, Misting Ring Connects to Standard Water Hose.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Accumulator Kit 3/4", 355 (83-22272-93)
- BARNES & JONES Cage Unit (1972)
- HONEYWELL L4006A1967 Aquastat(100-240F (L4006A1967)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 48 in Blade Dia, 1 HP (7AD12)
- ILIVING Red Explosion Proof 10 in. 350-Watt, 1943 CFM Ventilation Floor Fan (ILG8EF10EX)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 2820/4020/5520 CFM (71565)
- DAYTON Mobile Outdoor Air Circulator 30" Non-Oscillating, 120VAC, 4700/6900 CFM (2RDZ2)
- XPOWER 1/4 HP, 2100 CFM, 1 Amp, 4 Speeds Multipurpose 14" Diameter Air Circulator with 3-Hour Timer and Oscillating Feature (FC-300S)
- DAYTON Drop Cord Rocker Switch, Yellow (1VCH6)
- GLOBAL INDUSTRIAL 24in Double Arm Loading Dock Fan, 8,000 CFM (292747)
- TPI 30 Non Oscillating Fan Head, 1/4 HP, 4,300 CFM (ACH30)
- Oemtools Air Circulators