Shop All Portable Utility Fans
Oemtools
20 Inch Pedestal Fan
Mfr # 24872
Zoro # G7629014
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24.6
- Width 11.2
- For Use With Garage or shop
- Application The OEMTOOLS 20 Inch Pedestal Orbital Fan will keep your garage or shop cool and well-ventilated. The metal blades and energy efficient design allow the internal orbital fan to move 4500 CFM of air.
- Weight 27.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oemtools
- MFR # 24872
- Zoro # G7629014
- UPC # 76812248725
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Height | 24.6 |
Width | 11.2 |
Length | 25 |
Details
Item | Pedestal Fan |
For Use With | Garage or shop |
Application | The OEMTOOLS 20 Inch Pedestal Orbital Fan will keep your garage or shop cool and well-ventilated. The metal blades and energy efficient design allow the internal orbital fan to move 4500 CFM of air. |
Weight | 27.1 |
Description
The OEMTOOLS 20 Inch Pedestal Fan will keep your garage or shop cool and well-ventilated. The metal blades and energy efficient design allow the internal orbital fan to move 4500 CFM of air. 20" Internal Orbital Fan Allows a Greater Range of Airflow Direction. 3-Speed Motor Gives Operator Control of Airflow Volume. Aluminum Fan Blades and High Efficiency Motor Provide 4500 CFM. 6 Ft. UL Listed Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 25H x 1D, Pleated, MERV 8 (B2308760)
- NDL Refrigeration Ball Valve, 9" L, 700 psi (NBV11-S)
- EMBRACO Condensing Unit, 1/3 HP (UFI12HBX)
- DAYTON 54 in Backdraft Damper / Wall Shutter, Front Flange (3HHP1)
- OEMTOOLS 24" Outdoor Oscillating Wall Mount Fan (OEM24893)
- OEMTOOLS 20" Oscillating Pedestal Fan (OEM24871)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Brushed NIckel finish (92605)
- BLACK & DECKER 16 '' Wall Fan with Remote (BFWL16R)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NU4)
- VORNADO AIR Vornado 560 Whole Room Air Circulator, Black (CR1-0276-06)
- MIDEA INTERNATIONAL TRADING LTD HP 93SPD Twin Wind Fan (FW23-8HS)
- Oemtools Portable Utility Fans