Shop All Air Circulators
Oemtools
20-In Floor Fan
Mfr # OEM24870
Zoro # G604662250
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22.5
- Media Weight 12.5
- Length 24
- Application Cool your workspace with an OEMTOOLS high velocity floor fan. This portable floor fan makes a small foot print and is ideal for cooling your home, garage, workshop and other areas that may need a heavy duty floor fan. The 3 speed settings allow for better air comfort by letting you control airflow output.
- For Use With cooling your home, garage, workshop and other areas that may need a heavy duty floor fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # OEM24870
- Zoro # G604662250
- UPC # 76812248701
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 22.5 |
Length | 24 |
Width | 6.4 |
Details
Item | Fan |
Media Weight | 12.5 |
Application | Cool your workspace with an OEMTOOLS high velocity floor fan. This portable floor fan makes a small foot print and is ideal for cooling your home, garage, workshop and other areas that may need a heavy duty floor fan. The 3 speed settings allow for better air comfort by letting you control airflow output. |
For Use With | cooling your home, garage, workshop and other areas that may need a heavy duty floor fan |
Description
Cool your workspace with an OEMTOOLS high velocity floor fan. This portable floor fan makes a small foot print and is ideal for cooling your home, garage, workshop and other areas that may need a heavy duty floor fan. The 3 speed settings allow for better air comfort by letting you control airflow output.
20" High Velocity Floor Fan Provides 4500 CFM, Precision-Balanced Aluminum Fan Blades and High Efficiency, Motor Optimize Airflow Output, 3-Speed Motor Allows Operator to Control Airflow Volume,5 Ft. UL Listed Cord, 65 dB Rating
20" High Velocity Floor Fan Provides 4500 CFM, Precision-Balanced Aluminum Fan Blades and High Efficiency, Motor Optimize Airflow Output, 3-Speed Motor Allows Operator to Control Airflow Volume,5 Ft. UL Listed Cord, 65 dB Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Coupler Body, (F)NPT, 1/2, Brass (100008)
- ALL-FILTERS 24 x 36x 1 Washable Electrostatic Furnace Air Filter (24361.E)
- ASCO 4-12# 1/4 in. NPT CONN MINI # SW (HB40A214)
- AUBURN MANUFACTURING Ignitor (E5-IC-9-2)
- ORIENT INDUSTRIES INC Caterpillar 24" High Velocity Industrial Drum Fan, 3 Speed, 7200 CFM (HVD-24AC)
- AIR KING Standard-Duty Industrial Fan 30" Non-Oscillating, 120VAC, 5570/7480/8780 CFM (9070)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 20" Oscillating, 115VAC, 1657/2060/3100 CFM (20932)
- DAYTON Mist Kit 20" (44ZE09)
- TPI INDUSTRIAL Air Circulator 24" (ACH 24-EX1)
- SCHAEFER Circulation Fan 30" Oscillating, 115VAC (TW30W)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DD02)
- Oemtools Air Circulators