Shop All Crane Jacks
Oemtools
2 Ton Folding Engine Shop Crane
Mfr # 24830
Zoro # G8407142
product price: $786.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$786.99
Free 30-Day Returns
Key Features
- Length 60.6
- Weight 187
- For Use With Automotive and light truck engines, differentials, transmissions and other heavy loads.
- Application This OEMTOOLS Folding Engine Crane is intended to be used to remove, Install and transport (in the lowest position) automotive and light truck engines, differentials, transmissions and other heavy loads with Minimal effort.
- Width 11.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 24830
- Zoro # G8407142
- UPC # 76812248305
- Country of Origin China
- Category Crane Jacks
Dimensions
Length | 60.6 |
Width | 11.4 |
Height | 7.09 |
Details
Weight | 187 |
For Use With | Automotive and light truck engines, differentials, transmissions and other heavy loads. |
Application | This OEMTOOLS Folding Engine Crane is intended to be used to remove, Install and transport (in the lowest position) automotive and light truck engines, differentials, transmissions and other heavy loads with Minimal effort. |
Description
Folding Engine Crane is intended to be used to
remove, Install and transport (in the lowest position) automotive and light truck engines, differentials, transmissions and other heavy loads with Minimal effort.
Fully Adjustable 4 Position Boom. 6 Solid Steel Caster Wheels Add Mobility. Foldable Design Makes for Convenient, Easy Storage. Base Dimensions: 70" (Length), 41" (Front Width), 32" (Rear Width)
remove, Install and transport (in the lowest position) automotive and light truck engines, differentials, transmissions and other heavy loads with Minimal effort.
Fully Adjustable 4 Position Boom. 6 Solid Steel Caster Wheels Add Mobility. Foldable Design Makes for Convenient, Easy Storage. Base Dimensions: 70" (Length), 41" (Front Width), 32" (Rear Width)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION Champion Indust. / Agri Plugs- Boxed - J99, 599 (599)
- GATES Belt Drive Tensioner, 38536 (38536)
- MARSON BY 3M Bondo All-Purpose White Cream Hardener, 20058, 2.75 oz, Tube (7010327931)
- PERKO 304 Stainless Steel Basket Strainer Only Size 4 f/1/2" Strainer (049300499D)
- SAFEGUARD Crane Jack, Steel, 8 ton Capacity (67080)
- AMERICAN FORGE & FOUNDRY Engine Crane (3583)
- VESTIL Steel Shop Crane Engine Hoist with Folding Legs, 2000 lb Capacity (EHN-20-C)
- SUNEX ® Tools 2 Ton Folding Engine Crane w/ Dual Pump Pistons (5222)
- SFA COMPANIES Omega 3 Ton Crane Jack - 44930 (44930)
- SAFEGUARD Folding Engine Crane, Steel, 2 Ton Capacity (67020)
- PWI Garage Series Workstation Crane, 1,000 lb Capacity, Adjustable Height, 10 ft x 12 ft, Blue (GS1000B-1012)
- Oemtools Crane Jacks