Shop All Combination Wrenches
Oemtools
2" Jumbo Combination Wrench
Mfr # 22112
Zoro # G8406768
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 23.6
- For Use With Fastener heads
- Weight 23
- Application OEMTOOLS 2 Inch 12 Pt. Jumbo Combination Wrenches are made of high quality drop-forged alloy steel that delivers a long lasting durable wrench that can tackle any job. All OEMTOOLS are backed by our lifetime warranty so you can purchase knowing that if you have any problem with our products we will stand behind them.
- Width 3.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 22112
- Zoro # G8406768
- UPC # 76812221124
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 23.6 |
Width | 3.8 |
Height | 0.8 |
Details
Item | Jumbo Combination Wrench |
For Use With | Fastener heads |
Weight | 23 |
Application | OEMTOOLS 2 Inch 12 Pt. Jumbo Combination Wrenches are made of high quality drop-forged alloy steel that delivers a long lasting durable wrench that can tackle any job. All OEMTOOLS are backed by our lifetime warranty so you can purchase knowing that if you have any problem with our products we will stand behind them. |
Description
2 Inch 12 Pt. Jumbo Combination Wrenches are made of
high quality drop-forged alloy steel that delivers a long lasting durable wrench that can tackle any job. Durable Chrome Plated Finish is Easy to Keep Clean While
Providing a Lifetime of Protection Against Corrosion
Raised-Panel Design for Added Strength. 15° Offset 12 Pt. Box End Design Provides Clearance for Your Knuckles. Box End Incorporates a Radius Corner Design That Engages the Flats of the Fastener, Not the Corners, Providing 15% to 20% More Torque. Open End is Offset 15° for Greater Access and Designed with a Continuous Curve That Distributes Stress Back into the Wrench
for Increased Strength
high quality drop-forged alloy steel that delivers a long lasting durable wrench that can tackle any job. Durable Chrome Plated Finish is Easy to Keep Clean While
Providing a Lifetime of Protection Against Corrosion
Raised-Panel Design for Added Strength. 15° Offset 12 Pt. Box End Design Provides Clearance for Your Knuckles. Box End Incorporates a Radius Corner Design That Engages the Flats of the Fastener, Not the Corners, Providing 15% to 20% More Torque. Open End is Offset 15° for Greater Access and Designed with a Continuous Curve That Distributes Stress Back into the Wrench
for Increased Strength
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Thumb Lever Air Gun, 1-1/2" Extension (22YK51)
- VERSADRIVE HMT Rapid-Lock in. Impact Wrench Adapter (111130-012A)
- STARRETT Power Hacksaw Blade, High Speed Steel (RS650-6)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 14mm - 2.00 (1752)
- OEMTOOLS 50 mm Jumbo Combination Wrench (22137)
- OEMTOOLS 32 mm Jumbo Combination Wrench (22129)
- OEMTOOLS 29 mm Jumbo Combination Wrench (22127)
- OEMTOOLS 36 mm Jumbo Combination Wrench (22133)
- OEMTOOLS 27 mm Jumbo Combination Wrench (22126)
- OEMTOOLS 46 mm Jumbo Combination Wrench (22136)
- HHIP 2" Combination Wrench (7023-1030)
- Oemtools Wrenches