Shop All Air Circulators
Oemtools
18-In Workstation Fan
Mfr # OEM24895
Zoro # G904662226
original price:
$126.99
5% off
new price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120W
- Height 22.9
- Application To quickly cool down your work area in your garage or warehouse
- For Use With Work area, garage and warehouse
- Length 22.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # OEM24895
- Zoro # G904662226
- UPC # 76812248954
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 22.9 |
Length | 22.3 |
Width | 6.9 |
Details
Item | Fan |
Voltage | 120W |
Application | To quickly cool down your work area in your garage or warehouse |
For Use With | Work area, garage and warehouse |
Media Weight | 17.05 |
Description
To quickly cool down your work area in your garage or warehouse, look no further than the OEMTOOLS 18 Inch Heavy Duty Workstation Wall Mount Fan. The 1/20 HP 3-speed motor moves 3850 CFM of air, and
the tilt mechanism makes it easy to adjust the work angle. This fan can be easily assembled and wall mounted for quick use right out of the
box. Easily Assembled and Wall Mounted, Powerful 3-Speed Motor Produces 3850 CFM, Tilting Mechanism Allows 360° Rotation, Output Power: 1/20 HP, Speed: 1500 RPM, SPL: 63dB
the tilt mechanism makes it easy to adjust the work angle. This fan can be easily assembled and wall mounted for quick use right out of the
box. Easily Assembled and Wall Mounted, Powerful 3-Speed Motor Produces 3850 CFM, Tilting Mechanism Allows 360° Rotation, Output Power: 1/20 HP, Speed: 1500 RPM, SPL: 63dB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Standard Series 2 Air Curtain 42IN (STD242-1UG-OB)
- DAYTON 42 in Whole House Fan Premium Ceiling Truss Shutter / Ceiling Shutter (3HHR8)
- AIR HANDLER 12x20x1 Synthetic Pleated Air Filter, MERV 11 (2DYP7)
- HONEYWELL At88A1005 75Va Trans 120V-24 (AT88A1005)
- AIR HANDLER Fan Shroud Filter, For 30" Air Circulator (2TE90)
- VORNADO 783 Pedestal Whole Room Air Circulator, 120V, 583 CFM (CR1-0076-06)
- DAYTON Ceiling Mounting Bracket, Steel, Gray (1LXN5)
- DAYTON Mobile Outdoor Air Circulator 24" Non-Oscillating, 120VAC, 3600/5800 CFM (2RDZ1)
- AIRMASTER FAN Floor Fan 20" Non-Oscillating, 115VAC, 4387/5020/5950 CFM (78975)
- DAYTON Mobile Air Circulator 24" Non-Oscillating, 115VAC, 4150/6200 CFM (39UK52)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 2820/4020/5520 CFM (71567)
- Oemtools Air Circulators