Shop All Drain & Drip Pans
Oemtools
18 Gallon Upright Portable Oil Drain
Mfr # 87031
Zoro # G7603814
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.5
- Width 17.5
- Height (In.) 31
- Includes Adjustable Drain Height: 54" to 70". Funnel Diameter: 18". Features Built-in Drain Valve and Evacuation Spout. 4 Heavy Duty Casters for Easy Transport. Includes Tool Holder.
- Weight 17.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oemtools
- MFR # 87031
- Zoro # G7603814
- UPC # 76812870315
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Length | 18.5 |
Width | 17.5 |
Height (In.) | 31 |
Details
Item | Upright Portable Oil Drain |
Includes | Adjustable Drain Height: 54" to 70". Funnel Diameter: 18". Features Built-in Drain Valve and Evacuation Spout. 4 Heavy Duty Casters for Easy Transport. Includes Tool Holder. |
Weight | 17.5 |
For Use With | Designed for ease of use and versatility, the OEMTOOLS 87031 18 Gallon Upright Portable Oil Drain is an efficient way to evacuate used oil from a vehicle. Simply position the 18" diameter funnel below the oil drain plug, adjust the drain height, and release the waste oil into the draInch The 18 gallon tank features translucent green plastic, so the user can monitor waste oil levels. When the tank is full, this oil drain is equipped with an evacuation spout and drain valve for easy waste oil disposal. |
Description
Designed for ease of use and versatility, the OEMTOOLS 87031 18 Gallon Upright Portable Oil Drain is an efficient way to evacuate used oil from a vehicle. Simply position the 18" diameter funnel below the oil drain plug, adjust the drain height, and release the waste oil into the draInch The 18 gallon tank features translucent green plastic, so the user can monitor waste oil levels. When the tank is full, this oil drain is equipped with an evacuation spout and drain valve for easy waste oil disposal. Adjustable Drain Height: 54" to 70". Funnel Diameter: 18". Features Built-in Drain Valve and Evacuation Spout. 4 Heavy Duty Casters for Easy Transport
Includes Tool Holder.
Includes Tool Holder.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Lube Spin-on, 3-9/32" H (BT40038)
- BALDWIN FILTERS Transmission Filter, 7-7/8 x 4-1/4 In (18155)
- K-TOOL INTERNATIONAL Strght Cut Tin Snips, 8" (KTI72380)
- VELVAC Ring Tng 22-18 Vyl/Red 8-10Stud 50Pk (056002-50)
- OEMTOOLS 18 Gallon Metal Oil Drain, Green (87042)
- OEMTOOLS 4 Gal Oil Drain Pan, Green (87034)
- OEMTOOLS Transmission Drain Pan (87035)
- OEMTOOLS 9 Gallon Upright Portable Oil Drain (87032)
- OEMTOOLS 4 Gallon Oil Drain Pan, Black (87033)
- OEMTOOLS 2.8 Quart Low Profile Drain Pan (87017)
- FLOTOOL Oil Contnr Disp-Oil Used 3Gal (11849)
- Oemtools Drain & Drip Pans