Shop All Engine Stands
Oemtools
1250 Lb. Engine Stand
Mfr # 24829
Zoro # G8407136
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 10
- Length (In.) 35.5
- Width (In.) 9
- Application An engine stand provides the flexibility to rotate the block to any position for lower and top end engine reassembly with just the turn of a handle. This OEMTOOLS Engine Stand has an adjustable mounting head that secures the rear of the engine to the stand and a 360° head that allows easy rotation of the engine. Heavy-gauge square steel tube frame disassembles effortlessly for storage or transport, and ballbearing casters allow smooth maneuvering.
- Weight 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 24829
- Zoro # G8407136
- UPC # 76812248299
- Country of Origin China
- Category Engine Stands
Dimensions
Height (In.) | 10 |
Length (In.) | 35.5 |
Width (In.) | 9 |
Details
Item | Engine Stand |
Application | An engine stand provides the flexibility to rotate the block to any position for lower and top end engine reassembly with just the turn of a handle. This OEMTOOLS Engine Stand has an adjustable mounting head that secures the rear of the engine to the stand and a 360° head that allows easy rotation of the engine. Heavy-gauge square steel tube frame disassembles effortlessly for storage or transport, and ballbearing casters allow smooth maneuvering. |
Weight | 72 |
For Use With | Engine block |
Description
1250 Lb. Engine Stand. An engine stand provides the flexibility to rotate the block to any position for lower and top end engine reassembly with just the turn of a handle. This OEMTOOLS Engine Stand has an adjustable mounting
head that secures the rear of the engine to the stand and a 360° head that allows easy rotation of the engine. Heavy-gauge square steel tube frame disassembles effortlessly for storage or transport, and ballbearing casters allow smooth maneuvering.. Easy to Move and Rotate. 360° Rotation. Lock Pin Locks Engine in Position.
Heavy Gauge Square Steel Tube Frame. Integrated Tool Tray. 1,250 Lb. Capacity
head that secures the rear of the engine to the stand and a 360° head that allows easy rotation of the engine. Heavy-gauge square steel tube frame disassembles effortlessly for storage or transport, and ballbearing casters allow smooth maneuvering.. Easy to Move and Rotate. 360° Rotation. Lock Pin Locks Engine in Position.
Heavy Gauge Square Steel Tube Frame. Integrated Tool Tray. 1,250 Lb. Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Model 9344-3-03 Heavy Duty Adjustable (9344-3-03)
- TRU-FLATE Gauge Tire Dial (17-551)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0809-060)
- BALDWIN FILTERS Air Filter, 5-1/4 x 16-11/32 in. (PA3578)
- OEMTOOLS 1,000 Lb. Engine Stand (24839)
- OEMTOOLS 1 Ton Folding Engine Stand (24834)
- OEMTOOLS 1,100 Lb. Engine Support (24950)
- JET Lathe, 1-1/2 Motor HP, 60Hz, Variable Speed (JWL-1640EVS)
- HEIN-WERNER Engine Stand, Gas or Diesel, 1250 Lb (HW93778)
- LINCOLN ELECTRIC All Terrain Undercarriage, 32 in W (K1737-4)
- HEIN-WERNER Engine Stand, Diesel, 6000 Lb, H 45 3/4 In (HW93776)
- Oemtools Automotive Lifts & Stands