Shop All Combination Wrenches
Oemtools
1-7/8" Jumbo Comnbination Wrench
Mfr # 22111
Zoro # G8406880
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 22.2
- Height 0.8
- Weight 4.35
- Application The OEMTOOLS 1-7/8 Inch Jumbo Wrench is made of high quality drop forged steel and precision-machined to prevent fastener damage. It has 3 pieces, so you can arrange your socket organization set for maximum space-saving capabilities.
- Width 3.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 22111
- Zoro # G8406880
- UPC # 76812221117
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 22.2 |
Height | 0.8 |
Width | 3.7 |
Details
Item | Jumbo Combination Wrench |
Weight | 4.35 |
Application | The OEMTOOLS 1-7/8 Inch Jumbo Wrench is made of high quality drop forged steel and precision-machined to prevent fastener damage. It has 3 pieces, so you can arrange your socket organization set for maximum space-saving capabilities. |
For Use With | Fastener heads |
Description
1-7/8 Inch Jumbo Wrench is made of high quality drop forged steel and precision-machined to prevent fastener damage.
It has 3 pieces, so you can arrange your socket organization set for maximum space-saving capabilities. Durable Chrome Plated Finish is Easy to Keep Clean While Providing a Lifetime of Protection Against Corrosion. Raised-Panel Design for Added Strength. 15° Offset 12 Point Box End Design Provides Clearance for Your Knuckles. Box End Incorporates a Radius Corner Design That Engages the Flats of the Fastener (Not the Corners), Providing 15% to 20% More Torque. Open End is Offset 15° for Greater Access and Designed with a Continuous Curve That Distributes Stress Back into the Wrench for Increased Strength
It has 3 pieces, so you can arrange your socket organization set for maximum space-saving capabilities. Durable Chrome Plated Finish is Easy to Keep Clean While Providing a Lifetime of Protection Against Corrosion. Raised-Panel Design for Added Strength. 15° Offset 12 Point Box End Design Provides Clearance for Your Knuckles. Box End Incorporates a Radius Corner Design That Engages the Flats of the Fastener (Not the Corners), Providing 15% to 20% More Torque. Open End is Offset 15° for Greater Access and Designed with a Continuous Curve That Distributes Stress Back into the Wrench for Increased Strength
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Ball Plunger, 316SS, Stnd E Force1/4-20" (SSW10-4B-316)
- LINK HANDLES Claw Hammer Handle, 20-22-24 oz., 16" (65417)
- TESA BROWN & SHARPE Digital Caliper, 0-6"/0-150mm, S/S (00530094)
- STECK MANUFACTURING Puller Quick 2Pk (20008)
- OEMTOOLS 1-1/2" Jumbo Combination Wrench (22108)
- OEMTOOLS 34 mm Jumbo Combination Wrench (22131)
- OEMTOOLS 36 mm Jumbo Combination Wrench (22133)
- OEMTOOLS 30 mm Jumbo Combination Wrench (22128)
- OEMTOOLS 1-7/16" Jumbo Combination Wrench (22107)
- OEMTOOLS 32 mm Jumbo Combination Wrench (22129)
- TEKTON 13 mm Combination Wrench (18283)
- Oemtools Wrenches