Shop All Combination Wrenches
Oemtools
1-7/16" Jumbo Combination Wrench
Mfr # 22107
Zoro # G8407206
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 18
- Height 0.8
- Weight 2.35
- Application OEMTOOLS 1-7/16 Inch Jumbo Wrenches are made of high quality drop-forged steel and are precision-machined to prevent fastener damage.
- Width 3.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 22107
- Zoro # G8407206
- UPC # 76812221070
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 18 |
Height | 0.8 |
Width | 3.1 |
Details
Item | Jumbo Combination Wrench |
Weight | 2.35 |
Application | OEMTOOLS 1-7/16 Inch Jumbo Wrenches are made of high quality drop-forged steel and are precision-machined to prevent fastener damage. |
For Use With | Fastener heads |
Description
1-7/16 Inch Jumbo Wrenches are made of high quality drop-forged steel and are precision-machined to prevent fastener damage. Durable Chrome Plated Finish is Easy to Keep Clean While Providing a Lifetime of Protection Against Corrosion. Raised-Panel Design for Added Strength. 15° Offset 12 Point Box End Design Provides Clearance for Your Knuckles. Box End Incorporates a Radius Corner Design That Engages the Flats of the Fastener (Not the Corners), Providing 15% to 20% More Torque. Open End is Offset 15° for Greater Access and Designed with a Continuous Curve that Distributes Stress Back into the Wrench for Increased Strength
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DWST Multi-Level Workshop, Plastic, Black/Yellow, 29 in W x 16-1/2 in D x 22 in H (DWST20880)
- HENKEL Henkel/osi Sealants 1381191 8OZ Naval Jelly Rust Dissolver (1381191 8OZ)
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder, Slide (XAG04Z)
- WESTWARD Nut Driver, SAE, Hollow Round, 1/4" (401L34)
- OEMTOOLS 24 mm Jumbo Combination Wrench (22124)
- OEMTOOLS 29 mm Jumbo Combination Wrench (22127)
- OEMTOOLS 1-5/16" Jumbo Combination Wrench (22105)
- OEMTOOLS 34 mm Jumbo Combination Wrench (22131)
- OEMTOOLS 1-1/4" Jumbo Combination Wrench (22104)
- OEMTOOLS 32 mm Jumbo Combination Wrench (22129)
- PLATINUM Platinum PLT-99653 21 x 22 mm Xl Rateching Wrench (PLT-99653)
- Oemtools Combination Wrenches