Shop All Combination Wrenches
Oemtools
1-5/8" Jumbo Combination Wrench
Mfr # 22109
Zoro # G8407048
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 19.7
- Application OEMTOOLS 1-5/8 Inch Jumbo Wrenches are made of high quality drop forged steel and are precision-machined to prevent fastener damage.
- Height 0.7
- Width 3.2
- For Use With Fastener heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 22109
- Zoro # G8407048
- UPC # 76812221094
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 19.7 |
Height | 0.7 |
Width | 3.2 |
Details
Item | Jumbo Combination Wrench |
Application | OEMTOOLS 1-5/8 Inch Jumbo Wrenches are made of high quality drop forged steel and are precision-machined to prevent fastener damage. |
For Use With | Fastener heads |
Weight | 2.9 |
Description
1-5/8 Inch Jumbo Wrenches are made of high quality dropforged steel and are precision-machined to prevent fastener damage. Durable Chrome Plated Finish is Easy to Keep Clean While Providing a Lifetime of Protection Against Corrosion Raised-Panel Design for Added Strength, 15° Offset 12 Point Box End Design Provides Clearance for
Your Knuckles, Box End Incorporates a Radius Corner Design That Engages
the Flats of the Fastener (Not the Corners), Providing 15% to 20% More Torque,
Open End is Offset 15° for Greater Access and Designed with aContinuous Curve That Distributes Stress Back into the Wrench for Increased Strength
Your Knuckles, Box End Incorporates a Radius Corner Design That Engages
the Flats of the Fastener (Not the Corners), Providing 15% to 20% More Torque,
Open End is Offset 15° for Greater Access and Designed with aContinuous Curve That Distributes Stress Back into the Wrench for Increased Strength
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 7/16"-14, Bottoming, Bright, 0 Flutes (1400139100)
- J.W. WINCO GN300-78-M12-40 Adjustable Lever Steel (12N40A03K)
- KODIAK CUTTING TOOLS 1/2 Carbide Countersink Single Flute 82 Deg. (5418974)
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 1.25"L, Steel (GN4C----B3---21)
- OEMTOOLS 2" Jumbo Combination Wrench (22112)
- OEMTOOLS 1-1/4" Jumbo Combination Wrench (22104)
- OEMTOOLS 35 mm Jumbo Combination Wrench (22132)
- OEMTOOLS 25 mm Jumbo Combination Wrench (22125)
- OEMTOOLS 36 mm Jumbo Combination Wrench (22133)
- OEMTOOLS 30 mm Jumbo Combination Wrench (22128)
- WESTWARD Combination Wrench, 2-5/8", SAE, 12 pt. (54RZ09)
- Oemtools Combination Wrenches