Shop All Combination Wrenches
Oemtools
1-1/8" Jumbo Combination Wrench
Mfr # 22103
Zoro # G8406932
original price:
$19.99
31% off
new price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14.9
- Application EMTOOLS 1-1/8 Inch Jumbo Wrenches are made of high quality drop forged steel and are precision-machined to prevent fastener damage.
- Width 3.1
- Weight 1.65
- Height 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 22103
- Zoro # G8406932
- UPC # 76812221032
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 14.9 |
Width | 3.1 |
Height | 0.7 |
Details
Item | Jumbo Combination Wrench |
Application | EMTOOLS 1-1/8 Inch Jumbo Wrenches are made of high quality drop forged steel and are precision-machined to prevent fastener damage. |
Weight | 1.65 |
For Use With | Fastener heads |
Description
1-1/8 Inch Jumbo Wrenches are made of high quality dropforged steel and are precision-machined to prevent fastener damage. Durable Chrome Plated Finish is Easy to Keep Clean While Providing a Lifetime of Protection Against Corrosion. Raised-Panel Design for Added Strength. 15° Offset 12 Point Box End Design Provides Clearance for
Your Knuckles. Box End Incorporates a Radius Corner Design That Engages
the Flats of the Fastener (Not the Corners), Providing 15% to 20% More Torque. Open End is Offset 15° for Greater Access and Designed with a Continuous Curve That Distributes Stress Back into the Wrench for Increased Strength
Your Knuckles. Box End Incorporates a Radius Corner Design That Engages
the Flats of the Fastener (Not the Corners), Providing 15% to 20% More Torque. Open End is Offset 15° for Greater Access and Designed with a Continuous Curve That Distributes Stress Back into the Wrench for Increased Strength
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 1/8", Carbide, DC150-05-03.175A1-WJ30RE (DC150-05-03.175A1-WJ30RE)
- MARSHALLTOWN Rasp Drywall 5-1/2In W/Rails (14389)
- APEX TOOL GROUP Bit 1/4 Hex Drive Insert # 3 S (950-3X)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3052D)
- OEMTOOLS 1-5/8" Jumbo Combination Wrench (22109)
- OEMTOOLS 1-7/8" Jumbo Comnbination Wrench (22111)
- OEMTOOLS 1-1/4" Jumbo Combination Wrench (22104)
- OEMTOOLS 34 mm Jumbo Combination Wrench (22131)
- OEMTOOLS 32 mm Jumbo Combination Wrench (22129)
- OEMTOOLS 42 mm Jumbo Combiniation Wrench (22135)
- GEARWRENCH 19 Piece 12 Point Long Pattern Combination SAE Wrench Set in Foam Storage Tray (GWMSCWL12SAE)
- Oemtools Combination Wrenches