Shop All Combination Wrenches
Oemtools
1-1/2" Jumbo Combination Wrench
Mfr # 22108
Zoro # G8407057
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 18.4
- Weight 2.6
- Width 3
- For Use With Fastener heads
- Application OLS 1-1/2" Jumbo Wrenches are made of high quality drop forged steel and are precision-machined to prevent fastener damage.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oemtools
- MFR # 22108
- Zoro # G8407057
- UPC # 76812221087
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 18.4 |
Width | 3 |
Height | 0.7 |
Details
Item | Jumbo Combination Wrench |
Weight | 2.6 |
For Use With | Fastener heads |
Application | OLS 1-1/2" Jumbo Wrenches are made of high quality drop forged steel and are precision-machined to prevent fastener damage. |
Description
1-1/2" Jumbo Wrenches are made of high quality dropforged steel and are precision-machined to prevent fastener damage. Durable Chrome Plated Finish is Easy to Keep Clean While Providing a Lifetime of Protection Against Corrosion.
Raised-Panel Design for Added Strength
15° Offset 12 Point Box End Design Provides Clearance for Your Knuckles. Box End Incorporates a Radius Corner Design That Engages the Flats of the Fastener (Not the Corners), Providing 15% to
20% More Torque. Open End is Offset. 15° for Greater Access and Designed with a Continuous Curve That Distributes Stress Back into the Wrench
for Increased Strength
Raised-Panel Design for Added Strength
15° Offset 12 Point Box End Design Provides Clearance for Your Knuckles. Box End Incorporates a Radius Corner Design That Engages the Flats of the Fastener (Not the Corners), Providing 15% to
20% More Torque. Open End is Offset. 15° for Greater Access and Designed with a Continuous Curve That Distributes Stress Back into the Wrench
for Increased Strength
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hammer (0156-11)
- DRILL AMERICA 3/4"-14 NPT HSS 5 Flute Pipe Tap (DWT64009)
- DIABLO Steel Demon 6 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 14/18 TPI 5 pk (DS0614BF5)
- BN PRODUCTS USA 32" Mesh Cutter (BNMC-32)
- OEMTOOLS 21 mm Jumbo Combination Wrench (22122)
- OEMTOOLS 32 mm Jumbo Combination Wrench (22129)
- OEMTOOLS 2" Jumbo Combination Wrench (22112)
- OEMTOOLS 1-3/4" Jumbo Combination Wrench (22110)
- OEMTOOLS 25 mm Jumbo Combination Wrench (22125)
- OEMTOOLS 1-3/8" Jumbo Combination Wrench (22106)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 23mm (1223MSC)
- Oemtools Wrenches