Shop All Transmission Jacks
Oemtools
1,000 Lb. Telescopic Transmission Jack
Mfr # 24840
Zoro # G8238836
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application The OEMTOOLS 1,000 Lb. Telescopic Transmission Jack allows you to remove, install, and transport transmissions and transfer cases on vehicles supported by lifts. Its universal saddle has four adjustable arms that adjust to the transmission. Wide base legs with swivel casters keep the jack stable, steady and easy to maneuver.
- For Use With Transmissions and transfer cases
- Length 35.03
- Width 10.63
- Height 7.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 24840
- Zoro # G8238836
- UPC # 76812248404
- Country of Origin China
- Category Transmission Jacks
Dimensions
Length | 35.03 |
Width | 10.63 |
Height | 7.87 |
Details
Application | The OEMTOOLS 1,000 Lb. Telescopic Transmission Jack allows you to remove, install, and transport transmissions and transfer cases on vehicles supported by lifts. Its universal saddle has four adjustable arms that adjust to the transmission. Wide base legs with swivel casters keep the jack stable, steady and easy to maneuver. |
For Use With | Transmissions and transfer cases |
Item | Telescopic Transmission Jack |
Weight | 70.4 |
Description
1,000 Lb. Telescopic Transmission Jack allows you to remove, install, and transport transmissions and transfer cases on vehicles supported by lifts. Its universal saddle has four adjustable arms that adjust to the transmission. Wide base legs with swivel casters keep the jack stable, steady and easy to maneuver. Load Capacity: 1,000 Lb., Lowered Height: 51", Raised Height: 70"
2 Way Adjustable Saddle, Heavy Duty Ram with Controlled Release Feature
2 Way Adjustable Saddle, Heavy Duty Ram with Controlled Release Feature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Holcutter, 1-3/4 Dia (BLR14656)
- DEWALT Site Manager QR Code Tag, 2" L, PK100 (DCE051)
- JUSTRITE Flexible Spout (11089)
- BUYERS PRODUCTS 18x18x48 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725110)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 2,000 lb, Hydraulic (3102)
- OTC Power Train Lift, 54 in. L, 1500 lb. (5285)
- OTC Low Lift Transmission Jack (5019A)
- SUNEX 1,000 Lb. Telescoping Transmission Jack (7793B)
- SUNEX Telescopic Transmission Jack, 1000 lb. (7793B)
- WESTWARD Transmission Lift, Telescoping, 1000 Lb (5M466)
- SAFEGUARD Floor Transmission Jack, Steel, 1 Ton Capacity (65205)
- Oemtools Transmission Jacks