Shop All Keys
Oem
CHIPS:Tex 4D-62 Tag (Wedge) Transponder Chips (Subaru)
Mfr # CHIP-SUB-4D62
Zoro # G002165025
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protection Plate, Kick/Stretcher, 6" H (18-163SNK)
- PRIME-LINE Prime Line Products P7744 Gray Glass Glazing - 200 Ft. (3125218)
- VON DUPRIN Knob w/Lock, 22 Series, Grade 1 (210K US28)
- ZORO SELECT O-Ring, Buna N, Dash 233, 2-7/8, 3.137, PK10 (U38805.012.0287)
- OEM NEW : 2013 - 2015 Scion XB / Remote Head Key 3B / FCC :HYQ12BDP/ Non Transponder / PN :89070-1 (RHK-TOY-12590)
- OEM OEM: NEW: 2011-2019 Ford / 3-Button Smart Key / PEPS / PN: 164-R8048 / KR55WK48801 (RSK-FD-8048)
- OEM OEM: REF: 2008-2019 Dodge Caravan / 7-Button Fobik / PN: 56046708AA / IYZ-C01C (RK-FBK027)
- OEM NEW: 2012 - 2017 Toyota Camry / Remote Head Key / 4-Button / Trunk / PN: 89070-06420 / HYQ12BDM (RHK-TOY-06420)
- OEM OEM: NEW : 2014-2019 GM / 4-Button Keyless Entry Remote / PN: 22881480 / M3N32337100 (OR-GM-1480)
- OEM REF: 2004-2009 Toyota Avalon Solara / 4-Button Keyless Entry Remote / PN: 89742-07020 / GQ43VT2 (OR-TOY002)
- ILCO Ilco: Key Blanks, P1108-B88 SATURN (ILCO-P1108-B88)
- Oem Keys