Shop All Engine Components
Odyssey
Odyssey PC925 26 lbs Extreme Series Battery
Mfr # PC925
Zoro # G504075310
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Odyssey
- MFR # PC925
- Zoro # G504075310
- UPC # 635241138122
- Country of Origin China
- Category Engine Components
Description
Whether for everyday or emergency use, today's vehicles are loaded with more electronics than would have been imaginable just a few years ago. ODYSSEY batteries have been designed to keep up with the changes. Because their plates are made of pure virgin lead (unlike the lead alloy in most batteries), we can pack in more plates. And more plates mean more plate surface area, and much more power - twice the overall power and three times the life of conventional batteries - up to 400 cycles at 80% depth of discharge!.
Features- Extreme series battery
- Cold Cranking Amps:330
- 20Hr Nominal Capacity:28
- Reserve Capacity Minutes:52
- Dimension:5.04 x 7.05 x 6.64 in
- Weight:26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Backup Camera System with Mirror Monitor and Camera (8883030)
- AIRSEPT Spring Lock Tool Master Kit, 9 in. O.D. (90000)
- MEGUIARS Ultimate Compound (G17216)
- WEATHERTECH Front FloorLiners, Black, 4410321 (4410321)
- DORMAN Water Pump Stud Kit (D18-23733)
- GATES Refractometer, Battery, Coolant (91001)
- BLUE OX 18-19 WRANGLER/WRANGLER UNLIMITED (JL) (ALL MODELS W/STANDARD BUMPER) (BX1139)
- WIX FILTERS Engine Crankcase Breather Element, Wix 46977 (46977)
- PERFORMANCE TOOL Drill Pump, W1143 (W1143)
- MOTORMITE Body Bolt-Gm-5/16-18 X 7/8 In, 45599 (45599)
- FOUR SEASONS Engine Coolant Flange, 86205 (86205)
- Odyssey Engine Components